Close menu
Sensor systems Sensor systems Process instrumentation Process instrumentation
Process instrumentation (1947 results) Show all
Pressure measurement Pressure measurement Flow measurement Flow measurement Level measurement Level measurement Temperature and humidity measurement Temperature and humidity measurement Process analytics Process analytics Process control and monitoring Process control and monitoring System components System components
System components (26 results) Show all
HART communication HART communication Modbus communication Modbus communication I/O modules I/O modules
Control systems Control systems
Control systems (381 results) Show all
LOGO! Mini controllers LOGO! Mini controllers SIMATIC S7-1200 SIMATIC S7-1200 SIMATIC ET 200SP SIMATIC ET 200SP HMI panels HMI panels ctrlX ctrlX IO-Link modules IO-Link modules IoT components IoT components
IoT components (15 results) Show all
IoT Gateways IoT Gateways
Additional control components Additional control components
Additional control components (28 results) Show all
Industrial USB memory sticks Industrial USB memory sticks Programming software Programming software
Safety technology Safety technology
Safety technology (720 results) Show all
Safety sensors Safety sensors Safety relay modules Safety relay modules Safety controllers Safety controllers Guard locks Guard locks Safety control devices Safety control devices Safety drive technology Safety drive technology
Industrial communication technology Industrial communication technology Measuring & regulation technology Measuring & regulation technology Control & signalling devices Control & signalling devices Industrial controls Industrial controls Industrial valves Industrial valves Protection equipment Protection equipment Drive technology Drive technology Industrial enclosures Industrial enclosures Industrial luminaires Industrial luminaires Connection technology Connection technology
Connection technology (1579 results) Show all
Sensor / actuator wiring Sensor / actuator wiring Industrial connectors Industrial connectors Cables / Wires Cables / Wires Terminal blocks / Connecting terminals Terminal blocks / Connecting terminals Installation & assembly material Installation & assembly material
Power supply Power supply Work tools Work tools Automation24 promo shop Automation24 promo shop SALE SALE
0 Shopping basket
0,00
Items in shopping basket 0

Your shopping basket is currently empty

Filter
 Results
  • Electronic pressure switch
  • Measuring range: 0...250 bar / 0...3626 psi / 0...25 MPa
  • Type of pressure: Relative pressure
  • Process connection: G 1/4 external thread
  • Output signal: Switching signal
  • Interfaces: IO-Link (configurable)
  • Ambient temperature: -40...90 °C
  • Protection rating: IP67/IP69K
  • Connection: M12 connector,

Electronic pressure switch ifm electronic PV7001

Item number: 110983
EAN: 4021179310963
Corresponding accessories
Technical details

Electronic pressure switch

Relative pressure

Liquids
Gases

0 bar

250 bar

< ± 0.5 %

18 V

30 V

DC

2

PNP/NPN
PNP

PNP/NPN
4-20 mA

yes

20 bar

G 1/4 internal thread / M5 internal thread

Connector M12

1.4542 (stainless steel)
1.4305 (stainless steel)

1.4542/1.4404 (stainless steel/316L)
PEI

-40 °C

90 °C

IP67
IP69

Factory automation (pneumatics)

IO-Link

CE
cULus
UKCA

Product description
Electronic pressure switch ifm electronic PV7001
The PV7001 Electronic pressure switch from ifm electronic is used for precise monitoring of relative pressure in industrial systems. It covers a Measuring range of 0 ... 250 bar (0 ... 3626 psi / 0 ... 25 MPa) and is equipped with a G 1/4 external thread as a Process connection. The signal output is via a configurable switching signal with IO-Link interface for flexible parameterisation. Thanks to the wide Temperature range of -40 ... 90 °C and the IP67/IP69K Protection ratings, the PV7001 from ifm electronic is ideally suited for use in demanding conditions.
Customer reviews
Reviews 0
Reviews 0
Reviews 0
Reviews 0
Reviews 0