Close menu
Sensor systems Sensor systems Process instrumentation Process instrumentation
Process instrumentation (1947 results) Show all
Pressure measurement Pressure measurement Flow measurement Flow measurement Level measurement Level measurement Temperature and humidity measurement Temperature and humidity measurement Process analytics Process analytics Process control and monitoring Process control and monitoring System components System components
System components (26 results) Show all
HART communication HART communication Modbus communication Modbus communication I/O modules I/O modules
Control systems Control systems
Control systems (381 results) Show all
LOGO! Mini controllers LOGO! Mini controllers SIMATIC S7-1200 SIMATIC S7-1200 SIMATIC ET 200SP SIMATIC ET 200SP HMI panels HMI panels ctrlX ctrlX IO-Link modules IO-Link modules IoT components IoT components
IoT components (15 results) Show all
IoT Gateways IoT Gateways
Additional control components Additional control components
Additional control components (28 results) Show all
Industrial USB memory sticks Industrial USB memory sticks Programming software Programming software
Safety technology Safety technology
Safety technology (720 results) Show all
Safety sensors Safety sensors Safety relay modules Safety relay modules Safety controllers Safety controllers Guard locks Guard locks Safety control devices Safety control devices Safety drive technology Safety drive technology
Industrial communication technology Industrial communication technology Measuring & regulation technology Measuring & regulation technology Control & signalling devices Control & signalling devices Industrial controls Industrial controls Industrial valves Industrial valves Protection equipment Protection equipment Drive technology Drive technology Industrial enclosures Industrial enclosures Industrial luminaires Industrial luminaires Connection technology Connection technology
Connection technology (1579 results) Show all
Sensor / actuator wiring Sensor / actuator wiring Industrial connectors Industrial connectors Cables / Wires Cables / Wires Terminal blocks / Connecting terminals Terminal blocks / Connecting terminals Installation & assembly material Installation & assembly material
Power supply Power supply Work tools Work tools Automation24 promo shop Automation24 promo shop SALE SALE
0 Shopping basket
0,00
Items in shopping basket 0

Your shopping basket is currently empty

Filter
 Results
  • Electronic Pressure Sensor
  • Measuring range: 0...400 bar / 0...5800 psi / 0...40 MPa
  • Pressure Type: Relative pressure
  • Process connection: G 1/4 internal thread
  • Output signal: analogue 4...20 mA
  • Media temperature: -25...90 °C
  • Protection rating: IP68/IP69K
  • Connection: Connectors,

Electronic pressure sensor ifm electronic PA3020

Item number: 110972
EAN: 4021179183512
Corresponding accessories
Technical details

Electronic pressure transmitter

Relative pressure

Liquids
Gases

0 bar

400 bar

< ± 0.1 %

9.6 V

32 V

DC

1

4-20 mA
PNP

4-20 mA

yes

yes

600 bar

G 1/8 internal thread / M5 internal thread

Connector M8

Brass

PBT (Pocan); FPM (Viton); Polyester

FPM (Viton)

-25 °C

80 °C

IP68
IP69

CE
cULus
UKCA

Product description
Electronic pressure sensor ifm electronic PA3020
The PA3020 Pressure Sensor from ifm electronic is designed for the precise detection of relative pressure in Hydraulics and Pneumatic Applications. It measures reliably in a range of 0 ... 400 bar (0 ... 5800 psi / 0 ... 40 MPa) and has a G 1/4 internal thread as a process connection. The output signal is analogue via 4 ... 20 mA. The sensor is designed for a media temperature range of -25 ... 90 °C and is particularly resistant to moisture, dirt and high-pressure cleaning thanks to its IP68 and IP69K protection ratings. The PA3020 from ifm electronic offers reliable pressure monitoring in demanding industrial environments.
Customer reviews
Reviews 0
Reviews 0
Reviews 0
Reviews 0
Reviews 0
Last viewed