Close menu
Sensor systems Sensor systems Process instrumentation Process instrumentation
Process instrumentation (2119 results) Show all
Pressure measurement Pressure measurement Flow measurement Flow measurement Level measurement Level measurement Temperature and humidity measurement Temperature and humidity measurement Process analytics Process analytics Process control and monitoring Process control and monitoring System components System components
System components (33 results) Show all
HART communication HART communication Modbus communication Modbus communication I/O modules I/O modules
Control systems Control systems
Control systems (427 results) Show all
LOGO! Mini controllers LOGO! Mini controllers SIMATIC S7-1200 SIMATIC S7-1200 SIMATIC ET 200SP SIMATIC ET 200SP HMI panels HMI panels ctrlX ctrlX Modicon controllers IO-Link modules IO-Link modules IoT components IoT components
IoT components (24 results) Show all
IoT Gateways IoT Gateways
Additional control components Additional control components
Additional control components (28 results) Show all
Industrial USB memory sticks Industrial USB memory sticks Programming software Programming software
Safety technology Safety technology
Safety technology (808 results) Show all
Safety sensors Safety sensors Safety relay modules Safety relay modules Safety controllers Safety controllers Guard locks Guard locks Safety control devices Safety control devices Safety drive technology Safety drive technology
Industrial communication technology Industrial communication technology Measuring & regulation technology Measuring & regulation technology Control & signalling devices Control & signalling devices Industrial controls Industrial controls Industrial valves Industrial valves Protection equipment Protection equipment Drive technology Drive technology Industrial enclosures Industrial enclosures Industrial luminaires Industrial luminaires Connection technology Connection technology
Connection technology (1772 results) Show all
Sensor / actuator wiring Sensor / actuator wiring Industrial connectors Industrial connectors Cables / Wires Cables / Wires Terminal blocks / Connecting terminals Terminal blocks / Connecting terminals Installation & assembly material Installation & assembly material
Power supply Power supply Work tools Work tools Automation24 promo shop Automation24 promo shop SALE SALE
0 Shopping basket
0,00 €
Items in shopping basket 0

Your shopping basket is currently empty

Filter
 Results
  • Electronic level sensor
  • Capacitive
  • 2 x NO/NC programmable
  • IO-Link 1.1
  • DC PNP
  • Rod length: 472 mm
  • Protection rating: IP67
  • M12 connector

Electronic level sensor ifm electronic LK7023

Item number: 104912
EAN: 4021179149822
Corresponding accessories
Technical details

Electronic level sensor

capacitive

472 mm

Buttons, IO-Link

Hydrous coolants, oils, oil-based media, water, media similar to water

± 5

12 V

30 V

DC

PNP/NPN

200 mA

2 x NO/NC programmable

0.5 bar

Connector M12

PP

V2A (1.4301); V4A (1.4404); FKM; NBR; PBT; PC; PA; PP; TPV

0 °C

60 °C

0 °C

Refer to datasheet °C

Refer to datasheet °C

IP67

IO-Link

CE
EAC
cULus
UKCA

4-digit alphanumeric display

Product description
Electronic level sensor ifm electronic LK7023
The LK7023 electronic level sensor from ifm electronic with M12 connector works with a capacitive measuring method. The sensor with IP67 protection is optimized for use in water-based cooling lubricants and oils on machine tools and hydraulic power units. Thanks to the rod length of 472 mm, the LK7023 level sensor is ideal for compact containers. The current level is clearly visible on the 4-digit alphanumeric display. With a digital switching output, e. g. a 2-point level control can be realized. The second output can be used as dry-running protection or for overfill control.
Customer reviews
Reviews 0
Reviews 0
Reviews 0
Reviews 0
Reviews 0