Close menu
Sensor systems Sensor systems Process instrumentation Process instrumentation
Process instrumentation (1946 results) Show all
Pressure measurement Pressure measurement Flow measurement Flow measurement Level measurement Level measurement Temperature and humidity measurement Temperature and humidity measurement Process analytics Process analytics Process control and monitoring Process control and monitoring System components System components
System components (26 results) Show all
HART communication HART communication Modbus communication Modbus communication I/O modules I/O modules
Control systems Control systems
Control systems (387 results) Show all
LOGO! Mini controllers LOGO! Mini controllers SIMATIC S7-1200 SIMATIC S7-1200 SIMATIC ET 200SP SIMATIC ET 200SP HMI panels HMI panels ctrlX ctrlX IO-Link modules IO-Link modules IoT components IoT components
IoT components (15 results) Show all
IoT Gateways IoT Gateways
Additional control components Additional control components
Additional control components (28 results) Show all
Industrial USB memory sticks Industrial USB memory sticks Programming software Programming software
Safety technology Safety technology
Safety technology (722 results) Show all
Safety sensors Safety sensors Safety relay modules Safety relay modules Safety controllers Safety controllers Guard locks Guard locks Safety control devices Safety control devices Safety drive technology Safety drive technology
Industrial communication technology Industrial communication technology Measuring & regulation technology Measuring & regulation technology Control & signalling devices Control & signalling devices Industrial controls Industrial controls Industrial valves Industrial valves Protection equipment Protection equipment Drive technology Drive technology Industrial enclosures Industrial enclosures Industrial luminaires Industrial luminaires Connection technology Connection technology
Connection technology (1579 results) Show all
Sensor / actuator wiring Sensor / actuator wiring Industrial connectors Industrial connectors Cables / Wires Cables / Wires Terminal blocks / Connecting terminals Terminal blocks / Connecting terminals Installation & assembly material Installation & assembly material
Power supply Power supply Work tools Work tools Automation24 promo shop Automation24 promo shop SALE SALE
0 Shopping basket
0,00
Items in shopping basket 0

Your shopping basket is currently empty

Filter
 Results
  • Electronic level sensor
  • Capacitive
  • 2 x normally open/closed programmable
  • DC PNP
  • Probe length: 728 mm
  • Protection class: IP67
  • M12 connector

Electronic level sensor ifm electronic LK1024

Item number: 101597
EAN: 4021179149709
Corresponding accessories
Technical details

Electronic level sensor

capacitive

728 mm

Buttons

Hydrous coolants, oils, oil-based media, water, media similar to water

± 5

18 V

30 V

DC

PNP

200 mA

2 x NO/NC programmable

0.5 bar

Connector M12

PP

Stainless steel (304/1.4301); FKM; NBR; PBT; PC; PEI; TPE / V; PTFE

0 °C

60 °C

0 °C

Refer to datasheet °C

Refer to datasheet °C

IP67

IO-Link

CE
EAC
cULus
UKCA

4-digit alphanumeric display

Product description
Electronic level sensor ifm electronic LK1024
The electronic level sensor LK1024 from ifm electronic is working with a capacitive measuring principle. The sensor is optimized for use in water-based coolants and oils for machine tools and hydraulic power packs. Thanks to the probe length of 728 mm, the level sensor LK1024 is optimal for medium-sized tanks. The current level is displayed clearly visible on the 4-digit alphanumeric display. With one of the digital switching outputs a 2-point level control can be realized. The second output can be used as dry run protection or for an overflow alarm.
Customer reviews
Reviews 0
Reviews 0
Reviews 0
Reviews 0
Reviews 0