Close menu
Sensor systems Sensor systems Process instrumentation Process instrumentation
Process instrumentation (1940 results) Show all
Pressure measurement Pressure measurement Flow measurement Flow measurement Level measurement Level measurement Temperature and humidity measurement Temperature and humidity measurement Process analytics Process analytics Process control and monitoring Process control and monitoring System components System components
System components (26 results) Show all
HART communication HART communication Modbus communication Modbus communication I/O modules I/O modules
Control systems Control systems
Control systems (381 results) Show all
LOGO! Mini controllers LOGO! Mini controllers SIMATIC S7-1200 SIMATIC S7-1200 SIMATIC ET 200SP SIMATIC ET 200SP HMI panels HMI panels ctrlX ctrlX IO-Link modules IO-Link modules IoT components IoT components
IoT components (15 results) Show all
IoT Gateways IoT Gateways
Additional control components Additional control components
Additional control components (28 results) Show all
Industrial USB memory sticks Industrial USB memory sticks Programming software Programming software
Safety technology Safety technology
Safety technology (720 results) Show all
Safety sensors Safety sensors Safety relay modules Safety relay modules Safety controllers Safety controllers Guard locks Guard locks Safety control devices Safety control devices Safety drive technology Safety drive technology
Industrial communication technology Industrial communication technology Measuring & regulation technology Measuring & regulation technology Control & signalling devices Control & signalling devices Industrial controls Industrial controls Industrial valves Industrial valves Protection equipment Protection equipment Drive technology Drive technology Industrial enclosures Industrial enclosures Industrial luminaires Industrial luminaires Connection technology Connection technology
Connection technology (1579 results) Show all
Sensor / actuator wiring Sensor / actuator wiring Industrial connectors Industrial connectors Cables / Wires Cables / Wires Terminal blocks / Connecting terminals Terminal blocks / Connecting terminals Installation & assembly material Installation & assembly material
Power supply Power supply Work tools Work tools Automation24 promo shop Automation24 promo shop SALE SALE
0 Shopping basket
0,00
Items in shopping basket 0

Your shopping basket is currently empty

Filter
 Results
  • Diffuse reflection sensor with background suppression
  • Light-on/Dark-on mode programmable
  • DC PNP
  • Range: 0.1-2.6 m
  • Protection rating: IP67
  • M12 connector

Diffuse reflection sensor ifm electronic O4H500 - O4H-FPKG/US

Item number: 100099
EAN: 4021179183291
Corresponding accessories
Technical details

Diffuse-reflection sensor

Diffuse-reflection sensor with background suppression

2.6 m

O4

100-2,600 mm

Red light

624 nm

Rectangular

50 (at 1,000 mm range) mm

Buttons

LED

10 V

36 V

DC

PNP

200 mA

Light-on/dark-on mode

1000 Hz

yes

yes

27 x 75 mm

64 mm

Connector M12 (4 pole)

PA

PMMA

-25 °C

60 °C

IP67

Factory automation

CE
cULus
UKCA

No

No

Product description
Diffuse reflection sensor ifm electronic O4H500 - O4H-FPKG/US
The rectangular diffuse reflection sensor with background suppression O4H500 - O4H-FPKG/US from ifm is characterised by a range of 0.1-2.6 m, programmable light-on/dark-on mode and the high protection rating IP67. The sensitivity is set easily via pushbuttons. The diffuse reflection sensor O4H500 - O4H-FPKG/US features comprehensive mounting accessories for easy, flexible and time-saving adaptation. The diffuse reflection sensor O4H500 - O4H-FPKG/US with M12 connector is the optimum solution for the timber, paper and automotive industry, transport and conveying as well as steel processing.
Customer reviews
Reviews 0
Reviews 0
Reviews 0
Reviews 0
Reviews 0