Close menu
Sensor systems Sensor systems Process instrumentation Process instrumentation
Process instrumentation (2119 results) Show all
Pressure measurement Pressure measurement Flow measurement Flow measurement Level measurement Level measurement Temperature and humidity measurement Temperature and humidity measurement Process analytics Process analytics Process control and monitoring Process control and monitoring System components System components
System components (33 results) Show all
HART communication HART communication Modbus communication Modbus communication I/O modules I/O modules
Control systems Control systems
Control systems (427 results) Show all
LOGO! Mini controllers LOGO! Mini controllers SIMATIC S7-1200 SIMATIC S7-1200 SIMATIC ET 200SP SIMATIC ET 200SP HMI panels HMI panels ctrlX ctrlX Modicon controllers IO-Link modules IO-Link modules IoT components IoT components
IoT components (24 results) Show all
IoT Gateways IoT Gateways
Additional control components Additional control components
Additional control components (28 results) Show all
Industrial USB memory sticks Industrial USB memory sticks Programming software Programming software
Safety technology Safety technology
Safety technology (808 results) Show all
Safety sensors Safety sensors Safety relay modules Safety relay modules Safety controllers Safety controllers Guard locks Guard locks Safety control devices Safety control devices Safety drive technology Safety drive technology
Industrial communication technology Industrial communication technology Measuring & regulation technology Measuring & regulation technology Control & signalling devices Control & signalling devices Industrial controls Industrial controls Industrial valves Industrial valves Protection equipment Protection equipment Drive technology Drive technology Industrial enclosures Industrial enclosures Industrial luminaires Industrial luminaires Connection technology Connection technology
Connection technology (1772 results) Show all
Sensor / actuator wiring Sensor / actuator wiring Industrial connectors Industrial connectors Cables / Wires Cables / Wires Terminal blocks / Connecting terminals Terminal blocks / Connecting terminals Installation & assembly material Installation & assembly material
Power supply Power supply Work tools Work tools Automation24 promo shop Automation24 promo shop SALE SALE
0 Shopping basket
0,00 €
Items in shopping basket 0

Your shopping basket is currently empty

Filter
 Results
  • Capacitive sensor M18 x 1
  • NC/NO programmable
  • DC PNP
  • Sn = 12 mm [nf]
  • Protection rating: IP65/IP67
  • Target medium temperature up to 110 °C
  • M12 connector

Capacitve sensor ifm electronic KG5066 - KG-3120NFPKGP2T/US

Item number: 100129
EAN: 4021179146463
Corresponding accessories
Technical details

Capacitive sensor

KG

Non flush

12 mm

Cylindrical and threaded

Buttons

Yes

10 V

36 V

DC

PNP

1 x NO/NC programmable

200 mA

10 Hz

yes

yes

M18 x 1

87 mm

Connector M12

PBT

PBT

-25 °C

80 °C

IP65
IP67

For dry bulk material and fluids - optimized for media with dielectrical constant < 20

IO-Link

CE
cULus
UKCA

Target medium temperature up to 110 °C

2 fixing nuts

Product description
Capacitve sensor ifm electronic KG5066 - KG-3120NFPKGP2T/US
The capacitive sensor KG5066 - KG-3120NFPKGP2T/US from ifm with an M18 x 1 plastic thread and an operating voltage of 10-36 V DC can be programmed as normally open or normally closed function. The sensing range is 12 mm with non-flush installation. The capacitive sensor KG5066 - KG-3120NFPKGP2T/US has an M12 plug-and-socket connection Due to the increased noise immunity and the protection rating IP65/IP67 detection of dry bulk material and liquids is possible without any problems. The capacitive sensor is optimised for oils and plastic granulates, for example.
Customer reviews
Reviews 2
Reviews 0
Reviews 0
Reviews 0
Reviews 0