Close menu
Sensor systems Sensor systems Process instrumentation Process instrumentation
Process instrumentation (1947 results) Show all
Pressure measurement Pressure measurement Flow measurement Flow measurement Level measurement Level measurement Temperature and humidity measurement Temperature and humidity measurement Process analytics Process analytics Process control and monitoring Process control and monitoring System components System components
System components (26 results) Show all
HART communication HART communication Modbus communication Modbus communication I/O modules I/O modules
Control systems Control systems
Control systems (381 results) Show all
LOGO! Mini controllers LOGO! Mini controllers SIMATIC S7-1200 SIMATIC S7-1200 SIMATIC ET 200SP SIMATIC ET 200SP HMI panels HMI panels ctrlX ctrlX IO-Link modules IO-Link modules IoT components IoT components
IoT components (15 results) Show all
IoT Gateways IoT Gateways
Additional control components Additional control components
Additional control components (28 results) Show all
Industrial USB memory sticks Industrial USB memory sticks Programming software Programming software
Safety technology Safety technology
Safety technology (720 results) Show all
Safety sensors Safety sensors Safety relay modules Safety relay modules Safety controllers Safety controllers Guard locks Guard locks Safety control devices Safety control devices Safety drive technology Safety drive technology
Industrial communication technology Industrial communication technology Measuring & regulation technology Measuring & regulation technology Control & signalling devices Control & signalling devices Industrial controls Industrial controls Industrial valves Industrial valves Protection equipment Protection equipment Drive technology Drive technology Industrial enclosures Industrial enclosures Industrial luminaires Industrial luminaires Connection technology Connection technology
Connection technology (1579 results) Show all
Sensor / actuator wiring Sensor / actuator wiring Industrial connectors Industrial connectors Cables / Wires Cables / Wires Terminal blocks / Connecting terminals Terminal blocks / Connecting terminals Installation & assembly material Installation & assembly material
Power supply Power supply Work tools Work tools Automation24 promo shop Automation24 promo shop SALE SALE
0 Shopping basket
0,00
Items in shopping basket 0

Your shopping basket is currently empty

Filter
 Results
  • Capacitive sensor M12 x 1
  • NO
  • DC PNP
  • Sn = 8 mm [nf]
  • Protection rating: IP65
  • Temperature range: -25-70 °C
  • M12 connector

Capacitve sensor ifm electronic KF5002 - KFA3080NBPKG/NI/US

Item number: 100128
EAN: 4021179145695
Corresponding accessories
Technical details

Capacitive sensor

KF

Non flush

8 mm

Cylindrical and threaded

POT

Yes

10 V

36 V

DC

PNP

1 x NO

100 mA

50 Hz

yes

yes

M12 x 1

60 mm

Connector M12

PEEK

V4A (1.4404)

-25 °C

70 °C

IP65

For dry bulk solid and fluids

CE
cULus
UKCA

Increased noise immunity

2 fixing nuts

Product description
Capacitve sensor ifm electronic KF5002 - KFA3080NBPKG/NI/US
The capacitive sensor KF5002 - KFA3080NBPKG/NI/US from ifm with an M12 x 1 metal thread and an operating voltage of 10-36 V DC has a normally open contact as output signal. The sensing range is selectable from 3-12 mm with non-flush installation. The capacitive sensor KF5002 - KFA3080NBPKG/NI/US has an M12 plug-and socket connection. Due to the increased noise immunity and the protection rating IP65 detection of dry bulk material and liquids is possible without any problems.
Customer reviews
Reviews 1
Reviews 1
Reviews 0
Reviews 0
Reviews 0