Close menu
Sensor systems Sensor systems Process instrumentation Process instrumentation
Process instrumentation (2119 results) Show all
Pressure measurement Pressure measurement Flow measurement Flow measurement Level measurement Level measurement Temperature and humidity measurement Temperature and humidity measurement Process analytics Process analytics Process control and monitoring Process control and monitoring System components System components
System components (33 results) Show all
HART communication HART communication Modbus communication Modbus communication I/O modules I/O modules
Control systems Control systems
Control systems (427 results) Show all
LOGO! Mini controllers LOGO! Mini controllers SIMATIC S7-1200 SIMATIC S7-1200 SIMATIC ET 200SP SIMATIC ET 200SP HMI panels HMI panels ctrlX ctrlX Modicon controllers IO-Link modules IO-Link modules IoT components IoT components
IoT components (24 results) Show all
IoT Gateways IoT Gateways
Additional control components Additional control components
Additional control components (28 results) Show all
Industrial USB memory sticks Industrial USB memory sticks Programming software Programming software
Safety technology Safety technology
Safety technology (808 results) Show all
Safety sensors Safety sensors Safety relay modules Safety relay modules Safety controllers Safety controllers Guard locks Guard locks Safety control devices Safety control devices Safety drive technology Safety drive technology
Industrial communication technology Industrial communication technology Measuring & regulation technology Measuring & regulation technology Control & signalling devices Control & signalling devices Industrial controls Industrial controls Industrial valves Industrial valves Protection equipment Protection equipment Drive technology Drive technology Industrial enclosures Industrial enclosures Industrial luminaires Industrial luminaires Connection technology Connection technology
Connection technology (1772 results) Show all
Sensor / actuator wiring Sensor / actuator wiring Industrial connectors Industrial connectors Cables / Wires Cables / Wires Terminal blocks / Connecting terminals Terminal blocks / Connecting terminals Installation & assembly material Installation & assembly material
Power supply Power supply Work tools Work tools Automation24 promo shop Automation24 promo shop SALE SALE
0 Shopping basket
0,00 €
Items in shopping basket 0

Your shopping basket is currently empty

Filter
 Results
  • Capacitance point level detector with status display
  • Media: bulk solids
  • Output: NPN/PNP
  • Interface: IO-Link/Bluetooth
  • 3-wire
  • Process connection: G 1/2
  • Process pressure range: -1...25 bar
  • Process temperature range: -40...+115 °C
  • Electrical connection: M12 plug
  • Coloured 360° status display

Capacitive point level detector VEGA VEGAPOINT 31 P31.XXXXABMIB - CP-222 239

Item number: 110274
EAN: 4250738155435
Corresponding accessories
Corresponding accessories
Technical details

Electronic point level sensor

capacitive

IO-Link
Bluetooth

12 V

35 V

DC

PNP
NPN

-1-25 bar

G 1/2 external thread

3-wire

FKM/FPM (Viton)
Stainless steel (1.4404/316L)

70 °C

-40 °C

-20 °C

100 °C

IP66
IP67
IP69

IO-Link
Bluetooth

CE
UKCA

Product description
Capacitive point level detector VEGA VEGAPOINT 31 P31.XXXXABMIB - CP-222 239
The capacitance point level detector VEGAPOINT 31 (P31.XXXXABMIB - CP - 222 239) from VEGA, with a process pressure range of -1...25 bar, is used for level detection of light bulk solids in the food, beverage and pharmaceutical industries. The capacitance point level detector VEGAPOINT 31 (P31.XXXXABMIB - CP - 222 239) with process connection G 1/2 is connected via an M12 connector and, with a protection rating of IP66/IP67/IP69, can withstand harsh environments. The sensor can also be controlled via the VEGA-Tools app.
Customer reviews
Reviews 0
Reviews 0
Reviews 0
Reviews 0
Reviews 0