Close menu
Sensor systems Sensor systems Process instrumentation Process instrumentation
Process instrumentation (1947 results) Show all
Pressure measurement Pressure measurement Flow measurement Flow measurement Level measurement Level measurement Temperature and humidity measurement Temperature and humidity measurement Process analytics Process analytics Process control and monitoring Process control and monitoring System components System components
System components (26 results) Show all
HART communication HART communication Modbus communication Modbus communication I/O modules I/O modules
Control systems Control systems
Control systems (381 results) Show all
LOGO! Mini controllers LOGO! Mini controllers SIMATIC S7-1200 SIMATIC S7-1200 SIMATIC ET 200SP SIMATIC ET 200SP HMI panels HMI panels ctrlX ctrlX IO-Link modules IO-Link modules IoT components IoT components
IoT components (15 results) Show all
IoT Gateways IoT Gateways
Additional control components Additional control components
Additional control components (28 results) Show all
Industrial USB memory sticks Industrial USB memory sticks Programming software Programming software
Safety technology Safety technology
Safety technology (720 results) Show all
Safety sensors Safety sensors Safety relay modules Safety relay modules Safety controllers Safety controllers Guard locks Guard locks Safety control devices Safety control devices Safety drive technology Safety drive technology
Industrial communication technology Industrial communication technology Measuring & regulation technology Measuring & regulation technology Control & signalling devices Control & signalling devices Industrial controls Industrial controls Industrial valves Industrial valves Protection equipment Protection equipment Drive technology Drive technology Industrial enclosures Industrial enclosures Industrial luminaires Industrial luminaires Connection technology Connection technology
Connection technology (1579 results) Show all
Sensor / actuator wiring Sensor / actuator wiring Industrial connectors Industrial connectors Cables / Wires Cables / Wires Terminal blocks / Connecting terminals Terminal blocks / Connecting terminals Installation & assembly material Installation & assembly material
Power supply Power supply Work tools Work tools Automation24 promo shop Automation24 promo shop SALE SALE
0 Shopping basket
0,00
Items in shopping basket 0

Your shopping basket is currently empty

Filter
 Results
  • Capacitance point level detector
  • Hygienic
  • Media: liquid
  • Output: DC-PNP
  • 3-wire
  • Power supply: 10–30 V DC
  • Pressure measurement range: -1–16 bar
  • Process temperature range: -20–100 °C
  • Protection rating: IP65/IP67
  • Process connection: G1/2 (316L)
  • Connection: M12 plug connection

Capacitive point level detector Endress+Hauser Liquipoint FTW23-AA4MWVJ

Item number: 106153
EAN: 4250738120006
Corresponding accessories
Technical details

Electronic point level sensor

capacitive

for liquids and pasty media

10 V

30 V

DC

DC PNP

200 mA

1 x NO/NC

-1-16 bar

G 1/2

Connector M12

1.4404 (stainless steel/316L)

1.4404 (stainless steel/316L)
1.4435 (stainless steel/316L)

-20 °C

70 °C

-20 °C

100 °C

135 °C

IP65/IP67

Product description
Capacitive point level detector Endress+Hauser Liquipoint FTW23-AA4MWVJ
The capacitance point level detector Liquipoint FTW23-AA4MWVJ from Endress+Hauser with a pressure measurement range of -1 to 16 bar is ideal for gathering conductive liquids without adhesions. The Liquipoint FTW23 is used for overflow protection of storage tanks and mixing containers and meets all hygiene requirements for the food and beverage industry. The PNP-switching capacitance point level detector Liquipoint FTW33-AA4MWVJ with process connection G 1/2 is connected via an M12 plug connection.
Customer reviews
Reviews 0
Reviews 0
Reviews 0
Reviews 0
Reviews 0