Close menu
Sensor systems Sensor systems Process instrumentation Process instrumentation
Process instrumentation (2011 results) Show all
Pressure measurement Pressure measurement Flow measurement Flow measurement Level measurement Level measurement Temperature and humidity measurement Temperature and humidity measurement Process analytics Process analytics Process control and monitoring Process control and monitoring System components System components
System components (26 results) Show all
HART communication HART communication Modbus communication Modbus communication I/O modules I/O modules
Control systems Control systems
Control systems (386 results) Show all
LOGO! Mini controllers LOGO! Mini controllers SIMATIC S7-1200 SIMATIC S7-1200 SIMATIC ET 200SP SIMATIC ET 200SP HMI panels HMI panels ctrlX ctrlX IO-Link modules IO-Link modules IoT components IoT components
IoT components (15 results) Show all
IoT Gateways IoT Gateways
Additional control components Additional control components
Additional control components (27 results) Show all
Industrial USB memory sticks Industrial USB memory sticks Programming software Programming software
Safety technology Safety technology
Safety technology (722 results) Show all
Safety sensors Safety sensors Safety relay modules Safety relay modules Safety controllers Safety controllers Guard locks Guard locks Safety control devices Safety control devices Safety drive technology Safety drive technology
Industrial communication technology Industrial communication technology Measuring & regulation technology Measuring & regulation technology Control & signalling devices Control & signalling devices Industrial controls Industrial controls Industrial valves Industrial valves Protection equipment Protection equipment Drive technology Drive technology Industrial enclosures Industrial enclosures Industrial luminaires Industrial luminaires Connection technology Connection technology
Connection technology (1579 results) Show all
Sensor / actuator wiring Sensor / actuator wiring Industrial connectors Industrial connectors Cables / Wires Cables / Wires Terminal blocks / Connecting terminals Terminal blocks / Connecting terminals Installation & assembly material Installation & assembly material
Power supply Power supply Work tools Work tools Automation24 promo shop Automation24 promo shop SALE SALE
0 Shopping basket
0,00
Items in shopping basket 0

Your shopping basket is currently empty

Filter
 Results
  • Capacitive level switch
  • Media: powders/fine-grained solids
  • Supply voltage: 12–30 V DC
  • Output: 3-wire/PNP
  • Process connection: G 1 (plastic thread)
  • Process temperature range: -20–80 °C
  • Protection class: IP65
  • Connection: M12 valve plug
  • For non-hazardous areas

Capacitive level switch Endress+Hauser Nivector FTI26-AA4MWDJ

Item number: 112236
EAN: 4250738180772
Corresponding accessories
Technical details

Electronic point level sensor

capacitive

for powdery and fine-grained bulk solids

12 V

30 V

DC

PNP

200 mA

3 x NO/NC programmable

1...6 bar

G 1

Connector M12

PC

PC

0 °C

70 °C

-20 °C

80 °C

IP65
IP67

CE
EHEDG
3-A
UKCA

Product description
Capacitive level switch Endress+Hauser Nivector FTI26-AA4MWDJ
The Nivector FTI26-AA4MWDJ (FTI26 -11H3/0) from Endress+Hauser is a capacitive level switch for powders/fine-grained solids and is suitable for use in the food, pharmaceutical and chemical industries. The device operates without mechanical parts, is maintenance-free and provides a reliable switching signal regardless of moisture or build-up on the sensor. The FTI26-AA4MWDJ is supplied with a 3-wire/PNP output, a supply voltage of 12–30 V DC, a G 1 process connection (plastic thread) and protection rating IP65/IP67.
Customer reviews
Reviews 0
Reviews 0
Reviews 0
Reviews 0
Reviews 0