Close menu
Sensor systems Sensor systems Process instrumentation Process instrumentation
Process instrumentation (1946 results) Show all
Pressure measurement Pressure measurement Flow measurement Flow measurement Level measurement Level measurement Temperature and humidity measurement Temperature and humidity measurement Process analytics Process analytics Process control and monitoring Process control and monitoring System components System components
System components (26 results) Show all
HART communication HART communication Modbus communication Modbus communication I/O modules I/O modules
Control systems Control systems
Control systems (387 results) Show all
LOGO! Mini controllers LOGO! Mini controllers SIMATIC S7-1200 SIMATIC S7-1200 SIMATIC ET 200SP SIMATIC ET 200SP HMI panels HMI panels ctrlX ctrlX IO-Link modules IO-Link modules IoT components IoT components
IoT components (15 results) Show all
IoT Gateways IoT Gateways
Additional control components Additional control components
Additional control components (28 results) Show all
Industrial USB memory sticks Industrial USB memory sticks Programming software Programming software
Safety technology Safety technology
Safety technology (721 results) Show all
Safety sensors Safety sensors Safety relay modules Safety relay modules Safety controllers Safety controllers Guard locks Guard locks Safety control devices Safety control devices Safety drive technology Safety drive technology
Industrial communication technology Industrial communication technology Measuring & regulation technology Measuring & regulation technology Control & signalling devices Control & signalling devices Industrial controls Industrial controls Industrial valves Industrial valves Protection equipment Protection equipment Drive technology Drive technology Industrial enclosures Industrial enclosures Industrial luminaires Industrial luminaires Connection technology Connection technology
Connection technology (1579 results) Show all
Sensor / actuator wiring Sensor / actuator wiring Industrial connectors Industrial connectors Cables / Wires Cables / Wires Terminal blocks / Connecting terminals Terminal blocks / Connecting terminals Installation & assembly material Installation & assembly material
Power supply Power supply Work tools Work tools Automation24 promo shop Automation24 promo shop SALE SALE
0 Shopping basket
0,00
Items in shopping basket 0

Your shopping basket is currently empty

Filter
 Results
  • Vibration transmitter according to ISO 10816
  • Operating voltage: 9.6-32 V DC
  • Measuring range veff: 0-50 RMS mm/s
  • Analogue output: 4-20 mA
  • Frequency range: 10-1,000 Hz
  • Protection rating: IP67/IP68/IP69K
  • 2-wire connection technology
  • M12 plug-in connection
  • Incl. 2 threaded adapters (M8 x 1.25 or 1/4-28 UNF) for the mechanical connection

Vibration transmitter ifm electronic VTV121

Item number: 103199
EAN: 4021179289986
Corresponding accessories
Technical details

Vibration transmitter

Microelectromechanical System (MEMS)

0-50 mm/s

< ± 3

1

10-1,000 Hz

9.6 V

32 V

DC

4-20 mA

8 Nm

Threaded male M8 x 1.25
1/4 "-28 UNF

Connector M12

V4A (1.4404)

-30 °C

125 °C

IP67/IP68/IP69K

CE
cULus
UKCA

Product description
Vibration transmitter ifm electronic VTV121
The vibration transmitter VTV121 from ifm electronic guarantees a reliable permanent monitoring of the total vibration according to DIN ISO 10816 and operates in a frequency range of 10-1,000 Hz. The measuring range is 0-50 RMS mm/s and is indicated via a precise linearized 4-20 mA analogue output . The operating voltage is 9.6-32 V DC. The vibration transmitter VTV121 has a compact stainless steel housing offering the high protection rating of IP67/IP68/IP69K and thus meets the requirements for harsh industrial environments.
Customer reviews
Reviews 0
Reviews 0
Reviews 0
Reviews 0
Reviews 0