Close menu
Sensor systems Sensor systems Process instrumentation Process instrumentation
Process instrumentation (1946 results) Show all
Pressure measurement Pressure measurement Flow measurement Flow measurement Level measurement Level measurement Temperature and humidity measurement Temperature and humidity measurement Process analytics Process analytics Process control and monitoring Process control and monitoring System components System components
System components (26 results) Show all
HART communication HART communication Modbus communication Modbus communication I/O modules I/O modules
Control systems Control systems
Control systems (387 results) Show all
LOGO! Mini controllers LOGO! Mini controllers SIMATIC S7-1200 SIMATIC S7-1200 SIMATIC ET 200SP SIMATIC ET 200SP HMI panels HMI panels ctrlX ctrlX IO-Link modules IO-Link modules IoT components IoT components
IoT components (15 results) Show all
IoT Gateways IoT Gateways
Additional control components Additional control components
Additional control components (28 results) Show all
Industrial USB memory sticks Industrial USB memory sticks Programming software Programming software
Safety technology Safety technology
Safety technology (721 results) Show all
Safety sensors Safety sensors Safety relay modules Safety relay modules Safety controllers Safety controllers Guard locks Guard locks Safety control devices Safety control devices Safety drive technology Safety drive technology
Industrial communication technology Industrial communication technology Measuring & regulation technology Measuring & regulation technology Control & signalling devices Control & signalling devices Industrial controls Industrial controls Industrial valves Industrial valves Protection equipment Protection equipment Drive technology Drive technology Industrial enclosures Industrial enclosures Industrial luminaires Industrial luminaires Connection technology Connection technology
Connection technology (1579 results) Show all
Sensor / actuator wiring Sensor / actuator wiring Industrial connectors Industrial connectors Cables / Wires Cables / Wires Terminal blocks / Connecting terminals Terminal blocks / Connecting terminals Installation & assembly material Installation & assembly material
Power supply Power supply Work tools Work tools Automation24 promo shop Automation24 promo shop SALE SALE
0 Shopping basket
0,00
Items in shopping basket 0

Your shopping basket is currently empty

Filter
 Results
  • Measured signal converter for temperature sensors
  • Analogue output 4-20 mA
  • Measuring range: 0-100 °C (scalable)
  • Pt100/Pt1000 measuring elements can be connected
  • Protection rating: IP67
  • M12 connector

Pt100 temperature transmitter ifm electronic TP3237

Item number: 100561
EAN: 4021179258739
Corresponding accessories
Corresponding accessories
Technical details

Measured signal converter for temperature sensors

0 °C

100 °C

Pt100
Pt1000

± 0.3 K

IO-Link

20 V

32 V

DC

analogue

yes

yes

Connector M12

PA PACM
PET

FKM

-25 °C

70 °C

IP67

Factory automation

IO-Link

CE

Measuring range scalable -50-300 °C

Product description
Pt100 temperature transmitter ifm electronic TP3237
The Pt100 temperature transmitter TP3237 from ifm is a measured signal converter for temperature sensors with a 4-20 mA analogue output and a scalable measuring range of 0-100 °C. Pt100/Pt1000 measuring elements can be connected. Using two standardised M12 connections, the installation complexity of the TP temperature plug is reduced to a minimum as compared to a common head/DIN rail transmitter. Furthermore, error sources such as cable clamps are eliminated. A status LED signals the operating status. The Pt100 temperature transmitter TP3237 is used for the conversion of Pt100/Pt1000 signals to a standardised analogue output in all areas of factory automation.
Customer reviews
Reviews 0
Reviews 0
Reviews 0
Reviews 0
Reviews 0