Close menu
Sensor systems Sensor systems Process instrumentation Process instrumentation
Process instrumentation (2011 results) Show all
Pressure measurement Pressure measurement Flow measurement Flow measurement Level measurement Level measurement Temperature and humidity measurement Temperature and humidity measurement Process analytics Process analytics Process control and monitoring Process control and monitoring System components System components
System components (26 results) Show all
HART communication HART communication Modbus communication Modbus communication I/O modules I/O modules
Control systems Control systems
Control systems (386 results) Show all
LOGO! Mini controllers LOGO! Mini controllers SIMATIC S7-1200 SIMATIC S7-1200 SIMATIC ET 200SP SIMATIC ET 200SP HMI panels HMI panels ctrlX ctrlX IO-Link modules IO-Link modules IoT components IoT components
IoT components (15 results) Show all
IoT Gateways IoT Gateways
Additional control components Additional control components
Additional control components (27 results) Show all
Industrial USB memory sticks Industrial USB memory sticks Programming software Programming software
Safety technology Safety technology
Safety technology (722 results) Show all
Safety sensors Safety sensors Safety relay modules Safety relay modules Safety controllers Safety controllers Guard locks Guard locks Safety control devices Safety control devices Safety drive technology Safety drive technology
Industrial communication technology Industrial communication technology Measuring & regulation technology Measuring & regulation technology Control & signalling devices Control & signalling devices Industrial controls Industrial controls Industrial valves Industrial valves Protection equipment Protection equipment Drive technology Drive technology Industrial enclosures Industrial enclosures Industrial luminaires Industrial luminaires Connection technology Connection technology
Connection technology (1579 results) Show all
Sensor / actuator wiring Sensor / actuator wiring Industrial connectors Industrial connectors Cables / Wires Cables / Wires Terminal blocks / Connecting terminals Terminal blocks / Connecting terminals Installation & assembly material Installation & assembly material
Power supply Power supply Work tools Work tools Automation24 promo shop Automation24 promo shop SALE SALE
0 Shopping basket
0,00
Items in shopping basket 0

Your shopping basket is currently empty

Filter
 Results
  • PROFINET/CAN Gateway CANopen Master
  • Protocols: PROFINET IO (in accordance with IEC 61158-6-10)/CANopen® Master (in accordance with DSP301 V4.2)
  • PROFINET transfer rate: Up to 100 Mbit/s
  • CAN transfer rate: Up to 1 Mbit/s
  • CAN connection: D-Sub connector (9-pole)
  • PROFINET connection: 2 x RJ45 (integrated switch)
  • USB-C 2.0 interface
  • Status display: 4 x LED 2-colour
  • Electrical connection: Screw terminals
  • Supply voltage: 18-30 V DC
  • Dimensions (W x H x D): 84 x 76 x 35 mm

PROFINET/CAN-Gateway CANopen Master Helmholz 700-670-PNC01

Item number: 109318
EAN: 4250738142770
Corresponding accessories
Technical details

Gateway

Profinet
CANopen
USB C

100 Mbit/s
10/50/100/125/250/500/800/1000 Kbit/s

18 V DC

30 V DC

76 x 84 x 35 mm

DIN-rail 35 mm

Screw terminals, plug-in fitting
D-Sub 9 (male)
USB
2 x RJ45

Plastic
Aluminium

0 °C

60 °C

IP20

Product description
PROFINET/CAN-Gateway CANopen Master Helmholz 700-670-PNC01
The PROFINET/CAN-Gateway CANopen Master 700-670-PNC01 from Helmholz supports Gateway network management, SYNC telegrams, Node guarding/Heartbeat for the monitoring of network participants and LSS services. Pro CANopen Slaves can be configured with up to 16 PDOs. The gateway enables the parameterisation of the CANopen participants via SDO telegrams and the management of emergency messages. The PROFINET features include media redundancy (MRP), automatic addressing, topology recognition (LLDP, DCP), comprehensive diagnostic functions, and PROFINET Conformance Class C.

Transfer rates of up to 100 Mbit/s full-duplex can be realised on the PROFINET network and up to 1 Mbit/s can be achieved on the CAN Bus. The PROFINET/CAN-Gateway 700-670-PNC01 can be freely configured using a GSDML file. For integration into your system, two RJ45 ports with an integrated switch, a Sub-S 9 connector for the CAN connection, and a USB-C 2.0 connection are available. The electrical connection is established via plug-in screw terminals.
Customer reviews
Reviews 0
Reviews 0
Reviews 0
Reviews 0
Reviews 0