Close menu
Sensor systems Sensor systems Process instrumentation Process instrumentation
Process instrumentation (2119 results) Show all
Pressure measurement Pressure measurement Flow measurement Flow measurement Level measurement Level measurement Temperature and humidity measurement Temperature and humidity measurement Process analytics Process analytics Process control and monitoring Process control and monitoring System components System components
System components (33 results) Show all
HART communication HART communication Modbus communication Modbus communication I/O modules I/O modules
Control systems Control systems
Control systems (427 results) Show all
LOGO! Mini controllers LOGO! Mini controllers SIMATIC S7-1200 SIMATIC S7-1200 SIMATIC ET 200SP SIMATIC ET 200SP HMI panels HMI panels ctrlX ctrlX Modicon controllers IO-Link modules IO-Link modules IoT components IoT components
IoT components (24 results) Show all
IoT Gateways IoT Gateways
Additional control components Additional control components
Additional control components (28 results) Show all
Industrial USB memory sticks Industrial USB memory sticks Programming software Programming software
Safety technology Safety technology
Safety technology (808 results) Show all
Safety sensors Safety sensors Safety relay modules Safety relay modules Safety controllers Safety controllers Guard locks Guard locks Safety control devices Safety control devices Safety drive technology Safety drive technology
Industrial communication technology Industrial communication technology Measuring & regulation technology Measuring & regulation technology Control & signalling devices Control & signalling devices Industrial controls Industrial controls Industrial valves Industrial valves Protection equipment Protection equipment Drive technology Drive technology Industrial enclosures Industrial enclosures Industrial luminaires Industrial luminaires Connection technology Connection technology
Connection technology (1772 results) Show all
Sensor / actuator wiring Sensor / actuator wiring Industrial connectors Industrial connectors Cables / Wires Cables / Wires Terminal blocks / Connecting terminals Terminal blocks / Connecting terminals Installation & assembly material Installation & assembly material
Power supply Power supply Work tools Work tools Automation24 promo shop Automation24 promo shop SALE SALE
0 Shopping basket
0,00 €
Items in shopping basket 0

Your shopping basket is currently empty

Filter
 Results
  • CAN bus connector
  • 9-pin SUB-D connector
  • Data rate up to 1 Mbit/s
  • Integrated switchable 120-ohm Terminating resistor
  • Operating voltage 24 V DC
  • Protection class IP20

CAN bus connector 180° Helmholz 700-690-0CA12

Item number: 112650
EAN: 4250738183919
Technical details

D-Sub 9 socket

6

straight

1 Mbit/s

silver

Metal

-25 °C

85 °C

IP20

Product description
CAN bus connector 180° Helmholz 700-690-0CA12
The Helmholz CAN bus connector 700-690-0CA12 with axial cable outlet is used to connect CAN bus devices to a CAN bus network. The connector is plugged directly onto the device’s 9-pin SUB-D interface and supports data rates of up to 1 Mbit/s. The CAN bus cables are connected via 6-pin screw terminals. Thanks to the integrated, switchable 120-ohm Terminating resistor, the connector can be used both as a bus node and as a segment terminator. The metallised enclosure with IP20 protection rating, the compact design and the simple installation make the CAN bus connector suitable for industrial applications. The terminating resistor is conveniently switched via an externally accessible slide switch.
Customer reviews
Reviews 0
Reviews 0
Reviews 0
Reviews 0
Reviews 0