Close menu
Sensor systems Sensor systems Process instrumentation Process instrumentation
Process instrumentation (1947 results) Show all
Pressure measurement Pressure measurement Flow measurement Flow measurement Level measurement Level measurement Temperature and humidity measurement Temperature and humidity measurement Process analytics Process analytics Process control and monitoring Process control and monitoring System components System components
System components (26 results) Show all
HART communication HART communication Modbus communication Modbus communication I/O modules I/O modules
Control systems Control systems
Control systems (381 results) Show all
LOGO! Mini controllers LOGO! Mini controllers SIMATIC S7-1200 SIMATIC S7-1200 SIMATIC ET 200SP SIMATIC ET 200SP HMI panels HMI panels ctrlX ctrlX IO-Link modules IO-Link modules IoT components IoT components
IoT components (15 results) Show all
IoT Gateways IoT Gateways
Additional control components Additional control components
Additional control components (28 results) Show all
Industrial USB memory sticks Industrial USB memory sticks Programming software Programming software
Safety technology Safety technology
Safety technology (720 results) Show all
Safety sensors Safety sensors Safety relay modules Safety relay modules Safety controllers Safety controllers Guard locks Guard locks Safety control devices Safety control devices Safety drive technology Safety drive technology
Industrial communication technology Industrial communication technology Measuring & regulation technology Measuring & regulation technology Control & signalling devices Control & signalling devices Industrial controls Industrial controls Industrial valves Industrial valves Protection equipment Protection equipment Drive technology Drive technology Industrial enclosures Industrial enclosures Industrial luminaires Industrial luminaires Connection technology Connection technology
Connection technology (1579 results) Show all
Sensor / actuator wiring Sensor / actuator wiring Industrial connectors Industrial connectors Cables / Wires Cables / Wires Terminal blocks / Connecting terminals Terminal blocks / Connecting terminals Installation & assembly material Installation & assembly material
Power supply Power supply Work tools Work tools Automation24 promo shop Automation24 promo shop SALE SALE
0 Shopping basket
0,00
Items in shopping basket 0

Your shopping basket is currently empty

Filter
 Results
  • Field-assembled RJ45 connector
  • 90 ° angled cable outlet
  • For PROFINET; Modbus and EtherCAT
  • Transfer rates up to 100 Mbit/s
  • Tool-free installation
  • No loss of individual parts
  • EasyConnect® RJ45 connection

Connector Helmholz PROFINET RJ45 90° EasyConnect® - 700-901-1BB20

Item number: 103836
EAN: 4250738112124
Technical details

RJ45 connector

4

Profinet
Modbus
EtherCAT

angled

10/100 Mbit/s

silver

6.2-6.7 mm

IDC Easy connect

Metal

-30 °C

70 °C

IP20

Product description
Connector Helmholz PROFINET RJ45 90° EasyConnect® - 700-901-1BB20
The 700-901-1BB20 field-assembled RJ45 connector with angled cable outlet from Helmholz is suitable for PROFINET, Modbus and EtherCAT applications. The IP20 protection rated industrial-grade metal housing of the PROFINET connector provides the necessary robustness and can thus be used in almost all industrial sectors. Thanks to the EasyConnect® quick connection technology, the RJ45 connectors are installed in just one step, and this applies to both solid individual wires and stranded wires. The practical colour marking of the contact elements makes possible connection errors avoidable. The 700-901-1BB20 RJ45 connector can be used, for example, for PROFINET components with a cable length up to 100 m with a transfer rate up to 100Mbit/s.
Customer reviews
Reviews 0
Reviews 0
Reviews 0
Reviews 0
Reviews 0