Close menu
Sensor systems Sensor systems Process instrumentation Process instrumentation
Process instrumentation (2119 results) Show all
Pressure measurement Pressure measurement Flow measurement Flow measurement Level measurement Level measurement Temperature and humidity measurement Temperature and humidity measurement Process analytics Process analytics Process control and monitoring Process control and monitoring System components System components
System components (33 results) Show all
HART communication HART communication Modbus communication Modbus communication I/O modules I/O modules
Control systems Control systems
Control systems (427 results) Show all
LOGO! Mini controllers LOGO! Mini controllers SIMATIC S7-1200 SIMATIC S7-1200 SIMATIC ET 200SP SIMATIC ET 200SP HMI panels HMI panels ctrlX ctrlX Modicon controllers IO-Link modules IO-Link modules IoT components IoT components
IoT components (24 results) Show all
IoT Gateways IoT Gateways
Additional control components Additional control components
Additional control components (28 results) Show all
Industrial USB memory sticks Industrial USB memory sticks Programming software Programming software
Safety technology Safety technology
Safety technology (808 results) Show all
Safety sensors Safety sensors Safety relay modules Safety relay modules Safety controllers Safety controllers Guard locks Guard locks Safety control devices Safety control devices Safety drive technology Safety drive technology
Industrial communication technology Industrial communication technology Measuring & regulation technology Measuring & regulation technology Control & signalling devices Control & signalling devices Industrial controls Industrial controls Industrial valves Industrial valves Protection equipment Protection equipment Drive technology Drive technology Industrial enclosures Industrial enclosures Industrial luminaires Industrial luminaires Connection technology Connection technology
Connection technology (1772 results) Show all
Sensor / actuator wiring Sensor / actuator wiring Industrial connectors Industrial connectors Cables / Wires Cables / Wires Terminal blocks / Connecting terminals Terminal blocks / Connecting terminals Installation & assembly material Installation & assembly material
Power supply Power supply Work tools Work tools Automation24 promo shop Automation24 promo shop SALE SALE
0 Shopping basket
0,00 €
Items in shopping basket 0

Your shopping basket is currently empty

Filter
 Results
  • IO-Link Master
  • PROFINET
  • Hygienic
  • Digital inputs: 16 (IO-Link Port Class A: 8 x 2)
  • Digital outputs: 8
  • Transmission standard: 100Base-TX
  • Transfer rate: 100 Mbit/s
  • Protection rating: IP65/IP66/IP67/IP69K

IO-Link Master StandardLine ifm electronic AL1103

Item number: 109396
EAN: 4021179308908
Corresponding accessories
Corresponding accessories
Technical details

IO-Link Master

8 (Class A)

COM 1/COM 2/COM 3

1.1

100 Mbit/s

Profinet

20-30 V DC

≤ 3.9 A

yes

16 (8 x 2)

11-30

0-5

8

300 mA

208 x 59.3 x 21 mm

M12 connector

PA

-25 °C

60 °C

IP66
IP65
IP67
IP69K

IEEE 802.3u 100Base-TX

CE
cULus
Ecolab
UKCA

Product description
IO-Link Master StandardLine ifm electronic AL1103
Through the separation of its automation and IT network, the IO-Link Master StandardLine AL1103 from ifm electronic with PROFINET interface offers the secure transfer of sensor information, with a transfer rate of 100 Mbit/s. Up to 8 IO-Link sensors can be connected, with connection established via M12 plug-in connections. On account of its high IP65, IP66, IP67 and IP69K protection rating, the IO-Link Master StandardLine - AL1103 is ideal for use in the food and beverages industry.
Customer reviews
Reviews 0
Reviews 0
Reviews 0
Reviews 0
Reviews 0