Close menu
Sensor systems Sensor systems Process instrumentation Process instrumentation
Process instrumentation (2119 results) Show all
Pressure measurement Pressure measurement Flow measurement Flow measurement Level measurement Level measurement Temperature and humidity measurement Temperature and humidity measurement Process analytics Process analytics Process control and monitoring Process control and monitoring System components System components
System components (33 results) Show all
HART communication HART communication Modbus communication Modbus communication I/O modules I/O modules
Control systems Control systems
Control systems (427 results) Show all
LOGO! Mini controllers LOGO! Mini controllers SIMATIC S7-1200 SIMATIC S7-1200 SIMATIC ET 200SP SIMATIC ET 200SP HMI panels HMI panels ctrlX ctrlX Modicon controllers IO-Link modules IO-Link modules IoT components IoT components
IoT components (24 results) Show all
IoT Gateways IoT Gateways
Additional control components Additional control components
Additional control components (28 results) Show all
Industrial USB memory sticks Industrial USB memory sticks Programming software Programming software
Safety technology Safety technology
Safety technology (808 results) Show all
Safety sensors Safety sensors Safety relay modules Safety relay modules Safety controllers Safety controllers Guard locks Guard locks Safety control devices Safety control devices Safety drive technology Safety drive technology
Industrial communication technology Industrial communication technology Measuring & regulation technology Measuring & regulation technology Control & signalling devices Control & signalling devices Industrial controls Industrial controls Industrial valves Industrial valves Protection equipment Protection equipment Drive technology Drive technology Industrial enclosures Industrial enclosures Industrial luminaires Industrial luminaires Connection technology Connection technology
Connection technology (1772 results) Show all
Sensor / actuator wiring Sensor / actuator wiring Industrial connectors Industrial connectors Cables / Wires Cables / Wires Terminal blocks / Connecting terminals Terminal blocks / Connecting terminals Installation & assembly material Installation & assembly material
Power supply Power supply Work tools Work tools Automation24 promo shop Automation24 promo shop SALE SALE
0 Shopping basket
0,00 €
Items in shopping basket 0

Your shopping basket is currently empty

Filter
 Results
  • M12 connector
  • Male
  • Ecolink
  • Angled
  • 4-pole
  • 3-point strain relief
  • Stainless steel contour nut
  • Silicone-free
  • Protection rating: IP65/IP67/IP68/IP69K
  • Gold-plated contacts

M12 connector ifm electronic EVF568

Item number: 104375
EAN: 4021179313346
Technical details

M12 connector

4

A

angled

4 A

< 300 V DC
< 250 V AC

23

17

3.5-6 mm

Screw terminals

EPDM

PA66

Stainless steel

-25 °C

100 °C

IP65
IP67
IP68
IP69K

CE
EAC
UKCA

3-point strain relief, Separate highly elastic seal

Product description
M12 connector ifm electronic EVF568
The 4-pole wirable EVF568 M12 connector from ifm electronic is an angled connector with 3-point strain relief and a separate highly-elastic seal. Thanks to the proven screw terminals (0.25-1 mm²) and the stainless steel contour nut, the EVF568 M12 connector can be easily installed. The high protection rating of IP65/IP67/IP68/IP69K enables the use of the EVF568 M12 connector in hygienic and wet areas of the food industry.
Customer reviews
Reviews 0
Reviews 0
Reviews 0
Reviews 0
Reviews 0