Close menu
Sensor systems Sensor systems Process instrumentation Process instrumentation
Process instrumentation (1947 results) Show all
Pressure measurement Pressure measurement Flow measurement Flow measurement Level measurement Level measurement Temperature and humidity measurement Temperature and humidity measurement Process analytics Process analytics Process control and monitoring Process control and monitoring System components System components
System components (26 results) Show all
HART communication HART communication Modbus communication Modbus communication I/O modules I/O modules
Control systems Control systems
Control systems (387 results) Show all
LOGO! Mini controllers LOGO! Mini controllers SIMATIC S7-1200 SIMATIC S7-1200 SIMATIC ET 200SP SIMATIC ET 200SP HMI panels HMI panels ctrlX ctrlX IO-Link modules IO-Link modules IoT components IoT components
IoT components (15 results) Show all
IoT Gateways IoT Gateways
Additional control components Additional control components
Additional control components (28 results) Show all
Industrial USB memory sticks Industrial USB memory sticks Programming software Programming software
Safety technology Safety technology
Safety technology (721 results) Show all
Safety sensors Safety sensors Safety relay modules Safety relay modules Safety controllers Safety controllers Guard locks Guard locks Safety control devices Safety control devices Safety drive technology Safety drive technology
Industrial communication technology Industrial communication technology Measuring & regulation technology Measuring & regulation technology Control & signalling devices Control & signalling devices Industrial controls Industrial controls Industrial valves Industrial valves Protection equipment Protection equipment Drive technology Drive technology Industrial enclosures Industrial enclosures Industrial luminaires Industrial luminaires Connection technology Connection technology
Connection technology (1579 results) Show all
Sensor / actuator wiring Sensor / actuator wiring Industrial connectors Industrial connectors Cables / Wires Cables / Wires Terminal blocks / Connecting terminals Terminal blocks / Connecting terminals Installation & assembly material Installation & assembly material
Power supply Power supply Work tools Work tools Automation24 promo shop Automation24 promo shop SALE SALE
0 Shopping basket
0,00
Items in shopping basket 0

Your shopping basket is currently empty

Filter
 Results
  • Electronic temperature switch
  • DC PNP
  • 2 x NO
  • Measuring range: -25-140 °C
  • Process connection: G 1/4
  • Installation length: 50 mm
  • Protection rating: IP67
  • M12 connector

Electronic temperature switch ifm electronic TK7110

Item number: 103672
EAN: 4021179311588
Corresponding accessories
Corresponding accessories
Technical details

Temperature switch

-25 °C

140 °C

Pt1000, class B

± 0.1 K

1/3 s

Setting rings

9.6 V

32 V

DC

PNP

500 mA

2 x NO

yes

yes

400 bar

G 1/4

50 mm

35 Nm

6 mm

Connector M12

1.4404 (stainless steel/316L)

FKM
PC, PBT
1.4404 (stainless steel/316L)

-40 °C

80 °C

IP67

Factory automation

Product description
Electronic temperature switch ifm electronic TK7110
The electronic temperature switch TK7110 from ifm electronic has a 2 x NO PNP switching outputs. The temperature sensor with the high protection rating of IP67 and an installation length of 50 mm works in a measuring range of -25-140 °C. The electronic temperature switch TK7110 has two easy to read adjustment rings, enabling easy switching and reset point adjustment. The response time is only T05 = 1 s and T09 = 3 s. Mechanical lock prohibits unauthorised manipulation of the switching points. The temperature switch TK7110 with M12 connector and a process connection G 1/4 is used for temperature monitoring in machine and plant engineering, for example, in hydraulic equipment.
Customer reviews
Reviews 0
Reviews 0
Reviews 0
Reviews 0
Reviews 0