Close menu
Sensor systems Sensor systems Process instrumentation Process instrumentation
Process instrumentation (1946 results) Show all
Pressure measurement Pressure measurement Flow measurement Flow measurement Level measurement Level measurement Temperature and humidity measurement Temperature and humidity measurement Process analytics Process analytics Process control and monitoring Process control and monitoring System components System components
System components (26 results) Show all
HART communication HART communication Modbus communication Modbus communication I/O modules I/O modules
Control systems Control systems
Control systems (387 results) Show all
LOGO! Mini controllers LOGO! Mini controllers SIMATIC S7-1200 SIMATIC S7-1200 SIMATIC ET 200SP SIMATIC ET 200SP HMI panels HMI panels ctrlX ctrlX IO-Link modules IO-Link modules IoT components IoT components
IoT components (15 results) Show all
IoT Gateways IoT Gateways
Additional control components Additional control components
Additional control components (28 results) Show all
Industrial USB memory sticks Industrial USB memory sticks Programming software Programming software
Safety technology Safety technology
Safety technology (722 results) Show all
Safety sensors Safety sensors Safety relay modules Safety relay modules Safety controllers Safety controllers Guard locks Guard locks Safety control devices Safety control devices Safety drive technology Safety drive technology
Industrial communication technology Industrial communication technology Measuring & regulation technology Measuring & regulation technology Control & signalling devices Control & signalling devices Industrial controls Industrial controls Industrial valves Industrial valves Protection equipment Protection equipment Drive technology Drive technology Industrial enclosures Industrial enclosures Industrial luminaires Industrial luminaires Connection technology Connection technology
Connection technology (1579 results) Show all
Sensor / actuator wiring Sensor / actuator wiring Industrial connectors Industrial connectors Cables / Wires Cables / Wires Terminal blocks / Connecting terminals Terminal blocks / Connecting terminals Installation & assembly material Installation & assembly material
Power supply Power supply Work tools Work tools Automation24 promo shop Automation24 promo shop SALE SALE
0 Shopping basket
0,00
Items in shopping basket 0

Your shopping basket is currently empty

Filter
 Results
  • Diffuse contrast sensor
  • Light-on/dark-on programmable
  • DC PNP/NPN
  • Sensing range: 18-22 mm
  • Protection rating: IP67
  • Switching frequency: 10 kHz
  • M12 connector (rotatable)

Contrast sensor ifm electronic O5K500- O5K-FAKG/US100

Item number: 103433
EAN: 4021179239943
Corresponding accessories
Technical details

Contrast sensor

Contrast scanning device

0.022 m

O5

18-22 mm

Red light; Green light; Blue light

624 nm

Rectangular

max. 1.5 x 5 mm

Buttons

LED

10 V

36 V

DC

PNP/NPN

200 mA

Light-on/dark-on mode

10000 Hz

yes

yes

18 x 56 mm

47 mm

Connector M12 (4 pole)

PA

PMMA

-25 °C

60 °C

IP67

Factory automation

CE
cULus
UKCA

Product description
Contrast sensor ifm electronic O5K500- O5K-FAKG/US100
The O5K500 - O5K-FPKG/US contrast sensor from ifm electronic can reliably detect print marks and particularly flat objects, thereby optimally selecting the optimum colour of the transmitted light. Thanks to its high switching frequency of 10 kHz, the contrast sensor O5K500 - O5K-FPKG/US can also be used for fast processes. The ingenious mounting accessories as well as the 270° rotatable M12 connector enable easy adaptation in the application.
Customer reviews
Reviews 0
Reviews 0
Reviews 0
Reviews 0
Reviews 0