Close menu
Sensor systems Sensor systems Process instrumentation Process instrumentation
Process instrumentation (2011 results) Show all
Pressure measurement Pressure measurement Flow measurement Flow measurement Level measurement Level measurement Temperature and humidity measurement Temperature and humidity measurement Process analytics Process analytics Process control and monitoring Process control and monitoring System components System components
System components (26 results) Show all
HART communication HART communication Modbus communication Modbus communication I/O modules I/O modules
Control systems Control systems
Control systems (386 results) Show all
LOGO! Mini controllers LOGO! Mini controllers SIMATIC S7-1200 SIMATIC S7-1200 SIMATIC ET 200SP SIMATIC ET 200SP HMI panels HMI panels ctrlX ctrlX IO-Link modules IO-Link modules IoT components IoT components
IoT components (15 results) Show all
IoT Gateways IoT Gateways
Additional control components Additional control components
Additional control components (27 results) Show all
Industrial USB memory sticks Industrial USB memory sticks Programming software Programming software
Safety technology Safety technology
Safety technology (722 results) Show all
Safety sensors Safety sensors Safety relay modules Safety relay modules Safety controllers Safety controllers Guard locks Guard locks Safety control devices Safety control devices Safety drive technology Safety drive technology
Industrial communication technology Industrial communication technology Measuring & regulation technology Measuring & regulation technology Control & signalling devices Control & signalling devices Industrial controls Industrial controls Industrial valves Industrial valves Protection equipment Protection equipment Drive technology Drive technology Industrial enclosures Industrial enclosures Industrial luminaires Industrial luminaires Connection technology Connection technology
Connection technology (1579 results) Show all
Sensor / actuator wiring Sensor / actuator wiring Industrial connectors Industrial connectors Cables / Wires Cables / Wires Terminal blocks / Connecting terminals Terminal blocks / Connecting terminals Installation & assembly material Installation & assembly material
Power supply Power supply Work tools Work tools Automation24 promo shop Automation24 promo shop SALE SALE
0 Shopping basket
0,00
Items in shopping basket 0

Your shopping basket is currently empty

Filter
 Results
  • Conductive level detector
  • Rod probe
  • Media: conductive liquids
  • Probe length: 1,000 mm
  • Measuring point: 2 x rod (stainless steel)
  • Output: separate instrumentation (FTW325)
  • 3-wire
  • Pressure measurement range: -1…10 bar
  • Process temperature range: -40...100 °C
  • Protection rating: IP66
  • Process connection: G 1 1/2
  • Connection: M20 cable gland

Conductive level switch Endress+Hauser Nivotester FTW31-A1A2CA0A

Item number: 112242
EAN: 4250738180833
Corresponding accessories
Technical details

Electronic point level sensor

conductive

1000 mm

liquid media (conductivity >= 10 µS/cm)

separate instrumentation

-1-10 bar

G 1 1/2 thread ISO228

316L, PP, PPS, EPDM

Polyester

-40 °C

70 °C

-40 °C

100 °C

IP66

CE
RoHS
UKCA

Product description
Conductive level switch Endress+Hauser Nivotester FTW31-A1A2CA0A
The Liquipoint FTW31-A1A2CA0A from Endress+Hauser is a conductive level switch with a stainless steel rod probe (length 1,000 mm) for conductive liquids. The device reliably monitors up to two level points and is designed for process temperatures of -40...100 °C and pressures up to -1.. .10 bar; it operates without mechanical parts and requires no calibration. The FTW31-A1A2CA0A is supplied with protection class IP66, a G 1 1/2 process connection and a Power supply through seperate instrumentation.
Customer reviews
Reviews 0
Reviews 0
Reviews 0
Reviews 0
Reviews 0