Close menu
Sensor systems Sensor systems Process instrumentation Process instrumentation
Process instrumentation (2011 results) Show all
Pressure measurement Pressure measurement Flow measurement Flow measurement Level measurement Level measurement Temperature and humidity measurement Temperature and humidity measurement Process analytics Process analytics Process control and monitoring Process control and monitoring System components System components
System components (26 results) Show all
HART communication HART communication Modbus communication Modbus communication I/O modules I/O modules
Control systems Control systems
Control systems (386 results) Show all
LOGO! Mini controllers LOGO! Mini controllers SIMATIC S7-1200 SIMATIC S7-1200 SIMATIC ET 200SP SIMATIC ET 200SP HMI panels HMI panels ctrlX ctrlX IO-Link modules IO-Link modules IoT components IoT components
IoT components (15 results) Show all
IoT Gateways IoT Gateways
Additional control components Additional control components
Additional control components (27 results) Show all
Industrial USB memory sticks Industrial USB memory sticks Programming software Programming software
Safety technology Safety technology
Safety technology (722 results) Show all
Safety sensors Safety sensors Safety relay modules Safety relay modules Safety controllers Safety controllers Guard locks Guard locks Safety control devices Safety control devices Safety drive technology Safety drive technology
Industrial communication technology Industrial communication technology Measuring & regulation technology Measuring & regulation technology Control & signalling devices Control & signalling devices Industrial controls Industrial controls Industrial valves Industrial valves Protection equipment Protection equipment Drive technology Drive technology Industrial enclosures Industrial enclosures Industrial luminaires Industrial luminaires Connection technology Connection technology
Connection technology (1579 results) Show all
Sensor / actuator wiring Sensor / actuator wiring Industrial connectors Industrial connectors Cables / Wires Cables / Wires Terminal blocks / Connecting terminals Terminal blocks / Connecting terminals Installation & assembly material Installation & assembly material
Power supply Power supply Work tools Work tools Automation24 promo shop Automation24 promo shop SALE SALE
0 Shopping basket
0,00
Items in shopping basket 0

Your shopping basket is currently empty

Filter
 Results
  • Conductive limit switch
  • Functions: dual-channel level evaluation / limit level / switching delay / two-point control
  • Switching output: 1 x SPDT & 1 x SPST relay
  • Supply voltage: 20...30 V AC / 20.. .60 V DC
  • Dimensions: 35 x 99 x 102.5 mm
  • Ambient temperature: -20...60 °C
  • Mounting: DIN rails
  • UKCA approval

Conductive level switch Endress+Hauser Nivotester FTW325-22B1A

Item number: 112245
EAN: 4250738180864
Technical details

Ponit level switch

conductive

20-30 V AC/20-60 V DC

Relay

1 x NO/NC
1 x NC

PC

IP20

Product description
Conductive level switch Endress+Hauser Nivotester FTW325-22B1A
The Nivotester FTW325-22B1A signal conditioning unit from Endress+Hauser is a compact DIN rail-mounted unit for conductive Level sensors, which provides two-channel level evaluation / limit level / switch-over delay / two-point control. It is UKCA-approved and designed for ambient temperatures of -20...60 °C. The FTW325-22B1A is supplied with 1 x SPDT and SPST relay output, auxiliary power 20...30 V AC / 20–60 V DC, and is designed for mounting on a DIN35 DIN rail.
Customer reviews
Reviews 0
Reviews 0
Reviews 0
Reviews 0
Reviews 0