Close menu
Sensor systems Sensor systems Process instrumentation Process instrumentation
Process instrumentation (2011 results) Show all
Pressure measurement Pressure measurement Flow measurement Flow measurement Level measurement Level measurement Temperature and humidity measurement Temperature and humidity measurement Process analytics Process analytics Process control and monitoring Process control and monitoring System components System components
System components (26 results) Show all
HART communication HART communication Modbus communication Modbus communication I/O modules I/O modules
Control systems Control systems
Control systems (386 results) Show all
LOGO! Mini controllers LOGO! Mini controllers SIMATIC S7-1200 SIMATIC S7-1200 SIMATIC ET 200SP SIMATIC ET 200SP HMI panels HMI panels ctrlX ctrlX IO-Link modules IO-Link modules IoT components IoT components
IoT components (15 results) Show all
IoT Gateways IoT Gateways
Additional control components Additional control components
Additional control components (27 results) Show all
Industrial USB memory sticks Industrial USB memory sticks Programming software Programming software
Safety technology Safety technology
Safety technology (722 results) Show all
Safety sensors Safety sensors Safety relay modules Safety relay modules Safety controllers Safety controllers Guard locks Guard locks Safety control devices Safety control devices Safety drive technology Safety drive technology
Industrial communication technology Industrial communication technology Measuring & regulation technology Measuring & regulation technology Control & signalling devices Control & signalling devices Industrial controls Industrial controls Industrial valves Industrial valves Protection equipment Protection equipment Drive technology Drive technology Industrial enclosures Industrial enclosures Industrial luminaires Industrial luminaires Connection technology Connection technology
Connection technology (1579 results) Show all
Sensor / actuator wiring Sensor / actuator wiring Industrial connectors Industrial connectors Cables / Wires Cables / Wires Terminal blocks / Connecting terminals Terminal blocks / Connecting terminals Installation & assembly material Installation & assembly material
Power supply Power supply Work tools Work tools Automation24 promo shop Automation24 promo shop SALE SALE
0 Shopping basket
0,00
Items in shopping basket 0

Your shopping basket is currently empty

Filter
 Results
  • Conductive level switch
  • Functions: dual-channel level evaluation / level limit / switching delay / two-point control
  • Switching output:1 x SPDT & 1 x SPST relay
  • Supply voltage: 85–253 V AC
  • Dimensions: 35 x 99 x 102.5 mm
  • Ambient temperature: -20…60 °C
  • Mounting: DIN rails
  • UKCA approval

Conductive limit switch Endress+Hauser Nivotester FTW325-22A1A

Item number: 112244
EAN: 4250738180857
Technical details

Ponit level switch

conductive

85-253 V AC

Relay

2 x NO
1 x NO/NC
1 x NC

PC

-20 °C

60 °C

IP20

Product description
Conductive limit switch Endress+Hauser Nivotester FTW325-22A1A
The Nivotester FTW325-22A1A signal conditioning unit from Endress+Hauser is a compact DIN rail-mounted device for conductive Level sensors, which provides dual-channel level evaluation / limit level / switching delay delay / two-point control. It is UKCA-approved and designed for ambient temperatures of -20...60 °C. The FTW325-22A1A is supplied with 1 x SPDT and 1x SPST relay switching outputs, auxiliary power supply 85...253 V AC and DIN rails for installation .
Customer reviews
Reviews 0
Reviews 0
Reviews 0
Reviews 0
Reviews 0