Close menu
Sensor systems Sensor systems Process instrumentation Process instrumentation
Process instrumentation (2119 results) Show all
Pressure measurement Pressure measurement Flow measurement Flow measurement Level measurement Level measurement Temperature and humidity measurement Temperature and humidity measurement Process analytics Process analytics Process control and monitoring Process control and monitoring System components System components
System components (33 results) Show all
HART communication HART communication Modbus communication Modbus communication I/O modules I/O modules
Control systems Control systems
Control systems (424 results) Show all
LOGO! Mini controllers LOGO! Mini controllers SIMATIC S7-1200 SIMATIC S7-1200 SIMATIC ET 200SP SIMATIC ET 200SP HMI panels HMI panels ctrlX ctrlX Modicon controllers IO-Link modules IO-Link modules IoT components IoT components
IoT components (24 results) Show all
IoT Gateways IoT Gateways
Additional control components Additional control components
Additional control components (28 results) Show all
Industrial USB memory sticks Industrial USB memory sticks Programming software Programming software
Safety technology Safety technology
Safety technology (808 results) Show all
Safety sensors Safety sensors Safety relay modules Safety relay modules Safety controllers Safety controllers Guard locks Guard locks Safety control devices Safety control devices Safety drive technology Safety drive technology
Industrial communication technology Industrial communication technology Measuring & regulation technology Measuring & regulation technology Control & signalling devices Control & signalling devices Industrial controls Industrial controls Industrial valves Industrial valves Protection equipment Protection equipment Drive technology Drive technology Industrial enclosures Industrial enclosures Industrial luminaires Industrial luminaires Connection technology Connection technology
Connection technology (1772 results) Show all
Sensor / actuator wiring Sensor / actuator wiring Industrial connectors Industrial connectors Cables / Wires Cables / Wires Terminal blocks / Connecting terminals Terminal blocks / Connecting terminals Installation & assembly material Installation & assembly material
Power supply Power supply Work tools Work tools Automation24 promo shop Automation24 promo shop SALE SALE
0 Shopping basket
0,00 €
Items in shopping basket 0

Your shopping basket is currently empty

Filter
 Results
  • EcoStruxure Panel Server PAS600L/Wireless Auxiliary switch ZBRT1/Commissioning tool ZBRZ1
  • Wireless communication: 2.4 GHz
  • Supply voltage: 24 V DC
  • Mounting: DIN rail
Log in and write a review

Wireless Auxiliary Switch Set Schneider Electric Harmony XB5RPAS04

Item number: 113262
EAN: 3606487850403
485,60 €
plus VAT plus dispatch
in stock
Dispatch next working day
Corresponding accessories
Technical details

Wireless auxiliary switch

Harmony XB5R

green

None

Square

Radio transmitter

no

22 mm

Plastic

-40 °C

70 °C

IP30

Product description
Wireless Auxiliary Switch Set Schneider Electric Harmony XB5RPAS04
The Harmony XB5R - XB5RPAS04 combination pack from Schneider Electric comprises the EcoStruxure Panel Server PAS600L as the receiver, a wireless Auxiliary switch ZBRT1 as the transmitter and the commissioning tool ZBRZ1. The transmitter and receiver of the XB5RPAS04 are not paired at the factory and communicate via 2.4 GHz. The PAS600L Panel Server is powered by 24 V DC, can be mounted on a DIN rail and supports connection to up to 100 transmitters.
Customer reviews
Reviews 0
Reviews 0
Reviews 0
Reviews 0
Reviews 0