Close menu
Sensor systems Sensor systems Process instrumentation Process instrumentation
Process instrumentation (2119 results) Show all
Pressure measurement Pressure measurement Flow measurement Flow measurement Level measurement Level measurement Temperature and humidity measurement Temperature and humidity measurement Process analytics Process analytics Process control and monitoring Process control and monitoring System components System components
System components (33 results) Show all
HART communication HART communication Modbus communication Modbus communication I/O modules I/O modules
Control systems Control systems
Control systems (427 results) Show all
LOGO! Mini controllers LOGO! Mini controllers SIMATIC S7-1200 SIMATIC S7-1200 SIMATIC ET 200SP SIMATIC ET 200SP HMI panels HMI panels ctrlX ctrlX Modicon controllers IO-Link modules IO-Link modules IoT components IoT components
IoT components (24 results) Show all
IoT Gateways IoT Gateways
Additional control components Additional control components
Additional control components (28 results) Show all
Industrial USB memory sticks Industrial USB memory sticks Programming software Programming software
Safety technology Safety technology
Safety technology (808 results) Show all
Safety sensors Safety sensors Safety relay modules Safety relay modules Safety controllers Safety controllers Guard locks Guard locks Safety control devices Safety control devices Safety drive technology Safety drive technology
Industrial communication technology Industrial communication technology Measuring & regulation technology Measuring & regulation technology Control & signalling devices Control & signalling devices Industrial controls Industrial controls Industrial valves Industrial valves Protection equipment Protection equipment Drive technology Drive technology Industrial enclosures Industrial enclosures Industrial luminaires Industrial luminaires Connection technology Connection technology
Connection technology (1772 results) Show all
Sensor / actuator wiring Sensor / actuator wiring Industrial connectors Industrial connectors Cables / Wires Cables / Wires Terminal blocks / Connecting terminals Terminal blocks / Connecting terminals Installation & assembly material Installation & assembly material
Power supply Power supply Work tools Work tools Automation24 promo shop Automation24 promo shop SALE SALE
0 Shopping basket
0,00 €
Items in shopping basket 0

Your shopping basket is currently empty

Filter
 Results
  • Panel Server Universal
  • Integrated web server (for especially easy commissioning and visualization)
  • Supply voltage: 24 V DC
  • Inputs: 2x Digital
  • Interfaces: 2x RJ45/1x RS485
  • Communication protocols: Modbus TCP/DHCP /HTTPS/NTP/SNTP/IPv4/IPv6/TCP/IP
  • Operating temperature: -25 ... 70
  • Number of connected devices max.: 128
  • Mounting: Screw terminals
  • Protection rating: IP20 Enclosure/ IP40 Front

Panel Server Universal Schneider Electric PAS600L

Item number: 111225
EAN: 3606481014320
Corresponding accessories
Technical details

Gateway

2 x RJ45

RS-485

128

24 V DC

70,2 x 93 x 72 mm

DIN-rail 35 mm

Screw terminals

-25 °C

70 °C

IP20
IP40

CE

Integrated web server (for especially easy commissioning and visualization)

Product description
Panel Server Universal Schneider Electric PAS600L
The Panel Server Universal - PAS600L from Schneider Electric is a connection gateway for connecting Energy meters, e.g. power tags, with the internal web server or higher-level controllers. It supports the connection of up to 128 Measuring devices, both wireless IoT devices and wired Modbus/RS-485 devices. The PAS600L supports a variety of common communication protocols, including Modbus TCP. It is operated with an operating voltage of 24 V DC and can be easily installed in the control cabinet thanks to its plug-in DIN rail standard.
Customer reviews
Reviews 0
Reviews 0
Reviews 0
Reviews 0
Reviews 0