Close menu
Sensor systems Sensor systems Process instrumentation Process instrumentation
Process instrumentation (2119 results) Show all
Pressure measurement Pressure measurement Flow measurement Flow measurement Level measurement Level measurement Temperature and humidity measurement Temperature and humidity measurement Process analytics Process analytics Process control and monitoring Process control and monitoring System components System components
System components (33 results) Show all
HART communication HART communication Modbus communication Modbus communication I/O modules I/O modules
Control systems Control systems
Control systems (427 results) Show all
LOGO! Mini controllers LOGO! Mini controllers SIMATIC S7-1200 SIMATIC S7-1200 SIMATIC ET 200SP SIMATIC ET 200SP HMI panels HMI panels ctrlX ctrlX Modicon controllers IO-Link modules IO-Link modules IoT components IoT components
IoT components (24 results) Show all
IoT Gateways IoT Gateways
Additional control components Additional control components
Additional control components (28 results) Show all
Industrial USB memory sticks Industrial USB memory sticks Programming software Programming software
Safety technology Safety technology
Safety technology (808 results) Show all
Safety sensors Safety sensors Safety relay modules Safety relay modules Safety controllers Safety controllers Guard locks Guard locks Safety control devices Safety control devices Safety drive technology Safety drive technology
Industrial communication technology Industrial communication technology Measuring & regulation technology Measuring & regulation technology Control & signalling devices Control & signalling devices Industrial controls Industrial controls Industrial valves Industrial valves Protection equipment Protection equipment Drive technology Drive technology Industrial enclosures Industrial enclosures Industrial luminaires Industrial luminaires Connection technology Connection technology
Connection technology (1772 results) Show all
Sensor / actuator wiring Sensor / actuator wiring Industrial connectors Industrial connectors Cables / Wires Cables / Wires Terminal blocks / Connecting terminals Terminal blocks / Connecting terminals Installation & assembly material Installation & assembly material
Power supply Power supply Work tools Work tools Automation24 promo shop Automation24 promo shop SALE SALE
0 Shopping basket
0,00 €
Items in shopping basket 0

Your shopping basket is currently empty

Filter
 Results
  • Unmanaged industrial Ethernet Switch
  • Fast Ethernet 10/100 Mbit/s
  • PROFINET
  • Ports: 5 x RJ45
  • Auto-Negotiation/MDI-X/Polarity
  • Voltage range: 6-36 V DC
  • Display: LED
  • Operating temperature: -40-70 °C
  • Protection class: IP30
  • Enclosure material: anodised aluminium/stainless steel
  • Mounting: DIN 35 rail
  • Dimensions (W x H x D): 17.5 x 89 x 66 mm

Unmanaged Ethernet Switch TERZ ZERO-RS5-1401 - 214401

Item number: 109289
EAN: 4260595550885
Corresponding accessories
Technical details

Ethernet switch

5 x RJ45

Unmanaged

Fast Ethernet

10/100 Mbit/s

Twisted Pair, 0.14-0.22 mm², CAT 5 (100 m)

yes

yes

Without PoE

24 V DC

6 V DC

36 V DC

17.5 mm

89 mm

66.15 mm

DIN-rail 35 mm

Screw terminals

Anodized aluminium, Stainless steel

-40 °C

70 °C

IP30

IEEE 802.3 10Base-T
IEEE 802.3 100Base-T

CE
UL

Product description
Unmanaged Ethernet Switch TERZ ZERO-RS5-1401 - 214401
The ZERO-RS5-1401 - 214401 from TERZ Industrial Electronics is a highly optimised and affordable Unmanaged Industrial Ethernet Switch, which has been developed especially for harsh industrial environments. With five Fast Ethernet RJ45 ports (10/100 Mbit/s), it offers reliable network connectivity. With a rated voltage of 24 V DC (protected against polarity reversal) and a voltage range of 6-36 V DC, it is extremely flexible. The temperature range from -40 to 70 °C and the IP30 protection class make the Unmanaged Industrial Ethernet Switch ZERO-RS5-1401 - 214401 extremely durable. The enclosure made from anodised aluminium/stainless steel enables space-saving and reliable mounting with a minimum installation width of just 17.5 mm. With Auto-Negotiation, Auto-MDI, Auto-Polarity, and PROFINET compatibility, this switch is the ideal solution for challenging industrial network applications.
Customer reviews
Reviews 0
Reviews 0
Reviews 0
Reviews 0
Reviews 0