Close menu
Sensor systems Sensor systems Process instrumentation Process instrumentation
Process instrumentation (2119 results) Show all
Pressure measurement Pressure measurement Flow measurement Flow measurement Level measurement Level measurement Temperature and humidity measurement Temperature and humidity measurement Process analytics Process analytics Process control and monitoring Process control and monitoring System components System components
System components (33 results) Show all
HART communication HART communication Modbus communication Modbus communication I/O modules I/O modules
Control systems Control systems
Control systems (427 results) Show all
LOGO! Mini controllers LOGO! Mini controllers SIMATIC S7-1200 SIMATIC S7-1200 SIMATIC ET 200SP SIMATIC ET 200SP HMI panels HMI panels ctrlX ctrlX Modicon controllers IO-Link modules IO-Link modules IoT components IoT components
IoT components (24 results) Show all
IoT Gateways IoT Gateways
Additional control components Additional control components
Additional control components (28 results) Show all
Industrial USB memory sticks Industrial USB memory sticks Programming software Programming software
Safety technology Safety technology
Safety technology (808 results) Show all
Safety sensors Safety sensors Safety relay modules Safety relay modules Safety controllers Safety controllers Guard locks Guard locks Safety control devices Safety control devices Safety drive technology Safety drive technology
Industrial communication technology Industrial communication technology Measuring & regulation technology Measuring & regulation technology Control & signalling devices Control & signalling devices Industrial controls Industrial controls Industrial valves Industrial valves Protection equipment Protection equipment Drive technology Drive technology Industrial enclosures Industrial enclosures Industrial luminaires Industrial luminaires Connection technology Connection technology
Connection technology (1772 results) Show all
Sensor / actuator wiring Sensor / actuator wiring Industrial connectors Industrial connectors Cables / Wires Cables / Wires Terminal blocks / Connecting terminals Terminal blocks / Connecting terminals Installation & assembly material Installation & assembly material
Power supply Power supply Work tools Work tools Automation24 promo shop Automation24 promo shop SALE SALE
0 Shopping basket
0,00 €
Items in shopping basket 0

Your shopping basket is currently empty

Filter
 Results
  • Unmanaged Industrial Ethernet Switch
  • Fast Ethernet 10/100 Mbit/s
  • Ports: 16 x RJ45
  • Voltage range: 12-28 V AC/9-36 V DC
  • Operating temperature: -40-70 °C
  • Protection rating: IP30
  • Enclosure material: Anodized aluminium/Stainless steel

Unmanaged Ethernet Switch TERZ NITE-RF16-1100 - 111800

Item number: 104229
EAN: 4260595550335
Corresponding accessories
Technical details

Ethernet switch

16 x RJ45

Unmanaged

16

Fast Ethernet

10/100 Mbit/s

Twisted Pair, 0.14-0.22 mm², CAT 5 (100 m)

yes

yes

Without PoE

24 V DC

9 V DC

36 V DC

110 mm

105 mm

32.5 mm

DIN-rail 35 mm

Screw terminals, plug-in fitting

Anodized aluminium, Stainless steel

-40 °C

70 °C

IP30

IEEE 802.3 10Base-T
IEEE 802.3u 100Base-TX

DIN EN 60950-1

CE
UL

Product description
Unmanaged Ethernet Switch TERZ NITE-RF16-1100 - 111800
The NITE-RF16-1100 - 111800 unmanaged Ethernet switch from TERZ Industrial Electronics reliably networks all applications in harsh industrial environments that have no special environmental requirements for sealing. The aluminium enclosure meets the IP30 protection rating and can be used in a temperature range of -40-70 °C.

The Ethernet switch NITE-RF16-1100 - 111800 offers 16 Fast Ethernet RJ45 ports with a data transfer rate of 10/100 Mbit/s and is also suitable for PROFINET applications. Thanks to the high insulation resistance of 0.75 kV DC, excellent EMC performance according to DIN EN 61000-6-2/55024, the NITE-RF16-1100 Ethernet Switch is ideal for use in industrial systems

    Product-Highlights:

  • Auto-Negotiation, Auto-MDI-X, Auto-Polarity
  • Compact IP30 metal housing
  • Flexible use with 24 V AC/DC
  • Inrush current limitation and polarity protection
  • 10 ms Power failure bridging
  • Wide temperature range -40 to 70 °C
  • 0.75 kVDC Isolation ⇔ Ethernet Port ⇔ Enclosures
  • Industrial fields (PROFINET) suitable
Customer reviews
Reviews 0
Reviews 0
Reviews 0
Reviews 0
Reviews 0