Close menu
Sensor systems Sensor systems Process instrumentation Process instrumentation
Process instrumentation (2059 results) Show all
Pressure measurement Pressure measurement Flow measurement Flow measurement Level measurement Level measurement Temperature and humidity measurement Temperature and humidity measurement Process analytics Process analytics Process control and monitoring Process control and monitoring System components System components
System components (27 results) Show all
HART communication HART communication Modbus communication Modbus communication I/O modules I/O modules
Control systems Control systems
Control systems (385 results) Show all
LOGO! Mini controllers LOGO! Mini controllers SIMATIC S7-1200 SIMATIC S7-1200 SIMATIC ET 200SP SIMATIC ET 200SP HMI panels HMI panels ctrlX ctrlX IO-Link modules IO-Link modules IoT components IoT components
IoT components (19 results) Show all
IoT Gateways IoT Gateways
Additional control components Additional control components
Additional control components (29 results) Show all
Industrial USB memory sticks Industrial USB memory sticks Programming software Programming software
Safety technology Safety technology
Safety technology (727 results) Show all
Safety sensors Safety sensors Safety relay modules Safety relay modules Safety controllers Safety controllers Guard locks Guard locks Safety control devices Safety control devices Safety drive technology Safety drive technology
Industrial communication technology Industrial communication technology Measuring & regulation technology Measuring & regulation technology Control & signalling devices Control & signalling devices Industrial controls Industrial controls Industrial valves Industrial valves Protection equipment Protection equipment Drive technology Drive technology Industrial enclosures Industrial enclosures Industrial luminaires Industrial luminaires Connection technology Connection technology
Connection technology (1754 results) Show all
Sensor / actuator wiring Sensor / actuator wiring Industrial connectors Industrial connectors Cables / Wires Cables / Wires Terminal blocks / Connecting terminals Terminal blocks / Connecting terminals Installation & assembly material Installation & assembly material
Power supply Power supply Work tools Work tools Automation24 promo shop Automation24 promo shop SALE SALE
0 Shopping basket
0,00 €
Items in shopping basket 0

Your shopping basket is currently empty

Filter
 Results
  • INROLED_50 CleanPro POWER tube luminaire
  • Temperature resistant
  • Length: 565 mm
  • Operating voltage: 24 V DC ± 10 %
  • Operating performance: ~24.6 watts
  • Light colour: daylight white (5,200...5,700 K)
  • Beam angle: 100°
  • Diameter: 50 mm
  • Protection rating: IP67/IP69K
  • Connection: M12 connector

Tube luminaire LED2WORK 158210-01 - INROLED_50 CleanPro POWER 565 mm

Item number: 111403
EAN: 4260556628318
Corresponding accessories
Corresponding accessories
Technical details

Surface-mounted luminaire

INROLED 50 CleanPro

daylight white (5,200-5,700 K)

> 85 Ra

3798 Lumen

100°

24 V DC

24.6 W

565 mm

50 mm

Connector M12 (4 pole)

-30 °C

50 °C

IP67
IP69K

CE
ETL Listed
Ecolab
HACCP

Product description
Tube luminaire LED2WORK 158210-01 - INROLED_50 CleanPro POWER 565 mm
The temperature-resistant INROLED_50 CleanPro 24.6W - 158210-01 industrial tube light from LED2WORK is ideal for applications in hygiene-sensitive areas with a warm environment. The POWER and HACCP-certified Tube luminaire with an IP67/IP69K Protection rating is resistant to external influences such as cleaning agents thanks to its special Coating, which significantly slows down the embrittlement of the Enclosure and therefore results in a much longer service life.

The 565 mm Enclosure of the LED light is made of PC and is therefore splinter-free. Thanks to the Beam angle of 100°, the INROLED_50 CleanPro 24.6W - 158210-01 provides a homogeneous light in daylight white with an Operating performance of 24.6 watts. Connection is simple via an M12 connector.
Customer reviews
Reviews 0
Reviews 0
Reviews 0
Reviews 0
Reviews 0