Close menu
Sensor systems Sensor systems Process instrumentation Process instrumentation
Process instrumentation (2119 results) Show all
Pressure measurement Pressure measurement Flow measurement Flow measurement Level measurement Level measurement Temperature and humidity measurement Temperature and humidity measurement Process analytics Process analytics Process control and monitoring Process control and monitoring System components System components
System components (33 results) Show all
HART communication HART communication Modbus communication Modbus communication I/O modules I/O modules
Control systems Control systems
Control systems (427 results) Show all
LOGO! Mini controllers LOGO! Mini controllers SIMATIC S7-1200 SIMATIC S7-1200 SIMATIC ET 200SP SIMATIC ET 200SP HMI panels HMI panels ctrlX ctrlX Modicon controllers IO-Link modules IO-Link modules IoT components IoT components
IoT components (24 results) Show all
IoT Gateways IoT Gateways
Additional control components Additional control components
Additional control components (28 results) Show all
Industrial USB memory sticks Industrial USB memory sticks Programming software Programming software
Safety technology Safety technology
Safety technology (808 results) Show all
Safety sensors Safety sensors Safety relay modules Safety relay modules Safety controllers Safety controllers Guard locks Guard locks Safety control devices Safety control devices Safety drive technology Safety drive technology
Industrial communication technology Industrial communication technology Measuring & regulation technology Measuring & regulation technology Control & signalling devices Control & signalling devices Industrial controls Industrial controls Industrial valves Industrial valves Protection equipment Protection equipment Drive technology Drive technology Industrial enclosures Industrial enclosures Industrial luminaires Industrial luminaires Connection technology Connection technology
Connection technology (1772 results) Show all
Sensor / actuator wiring Sensor / actuator wiring Industrial connectors Industrial connectors Cables / Wires Cables / Wires Terminal blocks / Connecting terminals Terminal blocks / Connecting terminals Installation & assembly material Installation & assembly material
Power supply Power supply Work tools Work tools Automation24 promo shop Automation24 promo shop SALE SALE
0 Shopping basket
0,00 €
Items in shopping basket 0

Your shopping basket is currently empty

Filter
 Results
  • SIMATIC S7-1200F G2
  • CPU 1212FC
  • Failsafe compact CPU
  • For standard or safety operation
  • PL e (ISO 13849-1)
  • SIL 3 (IEC 61508)
  • DC/DC/RELAY
  • 2 PROFINET ports
  • 8 digital inputs 24 V DC
  • 6 digital outputs relays 2 A
  • Power supply: 20.4... 28.8 V DC
  • Program memory: 200 kB
  • Memory: 500 kB
  • Remanence: 20 kB

    An installed licence from STEP 7 V20 is required for safety operation.

     

    ***A return is only possible if the packaging is unopened.

SIMATIC S7-1200 G2 Siemens CPU 1212 FC - 6ES7212-1HF50-0XB0

Item number: 110607
EAN: 4047623414810
Corresponding accessories
Corresponding accessories
Technical details

Compact CPU (fail-safe)

G2

500 KB

8

2 x Profinet

6

PL e

SIL 3

20 years

24 V DC

24 V DC

20.4-28.8 V DC

185 mA

2 A

100 kHz

Yes

70 x 125 x 100 mm

DIN-rail 35 mm

-20 °C

40 °C

IP20

Profinet
Ethernet RJ45
Profisafe

CE
EAC
cULus
UL
UKCA

HSC (High Speed Counting)

Yes

Parameterized

100 kHz

Product description
SIMATIC S7-1200 G2 Siemens CPU 1212 FC - 6ES7212-1HF50-0XB0
The SIMATIC S7-1200F compact CPU 1212FC - 6ES7212-1HF50-0XB0 from Siemens has 8 digital inputs and 6 digital relay outputs. The supply voltage is 20.4...28.8 V DC. Two PROFINET ports are available for communication and programming. Thanks to the 200 kB program memory and 500 kB memory, the fail-safe compact CPU 1212FC - 6ES7212-1HF50-0XB0 is ideal for many control tasks in all industrial sectors and can be used in both standard and safety operation, e.g. for personal and machine protection.

For safety operation, an installed licence from STEP 7 V20 is required.
Customer reviews
Reviews 0
Reviews 0
Reviews 0
Reviews 0
Reviews 0