Close menu
Sensor systems Sensor systems Process instrumentation Process instrumentation
Process instrumentation (2011 results) Show all
Pressure measurement Pressure measurement Flow measurement Flow measurement Level measurement Level measurement Temperature and humidity measurement Temperature and humidity measurement Process analytics Process analytics Process control and monitoring Process control and monitoring System components System components
System components (26 results) Show all
HART communication HART communication Modbus communication Modbus communication I/O modules I/O modules
Control systems Control systems
Control systems (386 results) Show all
LOGO! Mini controllers LOGO! Mini controllers SIMATIC S7-1200 SIMATIC S7-1200 SIMATIC ET 200SP SIMATIC ET 200SP HMI panels HMI panels ctrlX ctrlX IO-Link modules IO-Link modules IoT components IoT components
IoT components (15 results) Show all
IoT Gateways IoT Gateways
Additional control components Additional control components
Additional control components (27 results) Show all
Industrial USB memory sticks Industrial USB memory sticks Programming software Programming software
Safety technology Safety technology
Safety technology (722 results) Show all
Safety sensors Safety sensors Safety relay modules Safety relay modules Safety controllers Safety controllers Guard locks Guard locks Safety control devices Safety control devices Safety drive technology Safety drive technology
Industrial communication technology Industrial communication technology Measuring & regulation technology Measuring & regulation technology Control & signalling devices Control & signalling devices Industrial controls Industrial controls Industrial valves Industrial valves Protection equipment Protection equipment Drive technology Drive technology Industrial enclosures Industrial enclosures Industrial luminaires Industrial luminaires Connection technology Connection technology
Connection technology (1579 results) Show all
Sensor / actuator wiring Sensor / actuator wiring Industrial connectors Industrial connectors Cables / Wires Cables / Wires Terminal blocks / Connecting terminals Terminal blocks / Connecting terminals Installation & assembly material Installation & assembly material
Power supply Power supply Work tools Work tools Automation24 promo shop Automation24 promo shop SALE SALE
0 Shopping basket
0,00
Items in shopping basket 0

Your shopping basket is currently empty

Filter
 Results
  • SIMATIC HMI MTP2200 Unified Comfort Panel
  • Touch control
  • 21.5" TFT display (Widescreen)
  • 16 million colours
  • Interfaces: 4 x USB 3.1/1 x RS-485 (RS-422 possible)/PROFINET
  • Projectable from WinCC Unified Comfort V16
  • Contains Open Source SW (DVD)
  • Incl. mounting material

Siemens SIMATIC HMI MTP2200 Unified Comfort Panel - 6AV2128-3XB06-0AX1

Item number: 108408
EAN: 4047618128050
Corresponding accessories
Corresponding accessories
Technical details

HMI Unified Comfort Panel

21,5" TFT

476,1 mm

267,8 mm

16777216

Yes

1920 x 1080 px

24 V DC

19.2-28.8 V DC

1 A

513 mm

315 mm

73 mm

Aluminium

0 °C

45 °C

Front IP65/Rear IP20

Profinet
RS-485
USB 3.1

CE
EAC
cULus
CCC
RCM
KC

Mounting in landscape/protrait format

Hardware real-time clock

Buzzer

Profinet

from WinCC Unified Comfort V16

Product description
Siemens SIMATIC HMI MTP2200 Unified Comfort Panel - 6AV2128-3XB06-0AX1
The SIMATIC HMI MTP2200 Unified Comfort Panel - AV2128-3XB06-0AX1 has a 21.5" Widescreen TFT display with 16 million colours, and can be operated via the touch display. A PROFINET interface is used for communication with the control system. The SIMATIC HMI MTP2200 - 6AV2128-3XB06-0AX1 panel can be projected from WinCC Unified Comfort V16. The supplied DVD contains open Source SW.
Customer reviews
Reviews 0
Reviews 0
Reviews 0
Reviews 0
Reviews 0