Close menu
Sensor systems Sensor systems Process instrumentation Process instrumentation
Process instrumentation (2119 results) Show all
Pressure measurement Pressure measurement Flow measurement Flow measurement Level measurement Level measurement Temperature and humidity measurement Temperature and humidity measurement Process analytics Process analytics Process control and monitoring Process control and monitoring System components System components
System components (33 results) Show all
HART communication HART communication Modbus communication Modbus communication I/O modules I/O modules
Control systems Control systems
Control systems (427 results) Show all
LOGO! Mini controllers LOGO! Mini controllers SIMATIC S7-1200 SIMATIC S7-1200 SIMATIC ET 200SP SIMATIC ET 200SP HMI panels HMI panels ctrlX ctrlX Modicon controllers IO-Link modules IO-Link modules IoT components IoT components
IoT components (24 results) Show all
IoT Gateways IoT Gateways
Additional control components Additional control components
Additional control components (28 results) Show all
Industrial USB memory sticks Industrial USB memory sticks Programming software Programming software
Safety technology Safety technology
Safety technology (808 results) Show all
Safety sensors Safety sensors Safety relay modules Safety relay modules Safety controllers Safety controllers Guard locks Guard locks Safety control devices Safety control devices Safety drive technology Safety drive technology
Industrial communication technology Industrial communication technology Measuring & regulation technology Measuring & regulation technology Control & signalling devices Control & signalling devices Industrial controls Industrial controls Industrial valves Industrial valves Protection equipment Protection equipment Drive technology Drive technology Industrial enclosures Industrial enclosures Industrial luminaires Industrial luminaires Connection technology Connection technology
Connection technology (1772 results) Show all
Sensor / actuator wiring Sensor / actuator wiring Industrial connectors Industrial connectors Cables / Wires Cables / Wires Terminal blocks / Connecting terminals Terminal blocks / Connecting terminals Installation & assembly material Installation & assembly material
Power supply Power supply Work tools Work tools Automation24 promo shop Automation24 promo shop SALE SALE
0 Shopping basket
0,00 €
Items in shopping basket 0

Your shopping basket is currently empty

Filter
 Results
  • PNOZmulti 2 base device
  • PL/category in accordance with ISO13849-1: PL e/Cat. 4
  • Interfaces: USB/2 x Ethernet 10/100 MBit/s with switch
  • Cross-wire monitoring
  • Display with backlighting
  • Status display: LED
  • Supply voltage: 24 V DC
  • Dimensions (W x H x D): 45 x 101.4 x 120.2 mm
  • Connection: depends on selected accessories
  • Incl. USB storage (512 MB)

    ***A return is only possible in unopened condition***

PNOZmulti 2 base device Pilz 772101 - PNOZ m B1

Item number: 107334
EAN: 4046548069419
Corresponding accessories
Corresponding accessories
Technical details

Base unit

USB memory

Ethernet RJ45
Modbus

4

yes

192

yes

PL e/4

SIL 3

4.19 E-10

20 years

24 V DC

45 mm

101.4 mm

120.2 mm

DIN-rail 35 mm

Push-in
Screw terminals

0 °C

60 °C

IP20

2 x RJ45
USB

EN IEC 61511
EN IEC 62061
EN IEC 61508
EN ISO 13849-1

CE
EAC
cULus
TÜV
UKCA

PNOZmulti Configurator

depends on programming

Product description
PNOZmulti 2 base device Pilz 772101 - PNOZ m B1
The PNOZmulti 2 772101 - PNOZ m B1 base device from Pilz controls the security of your system in a space-saving and cost-effective manner and can be expanded in a modular fashion. The redundantly switching compact module with self-monitoring offers USB storage with 512 MB of storage space, as well as two Ethernet interfaces with switches, for a transfer rate of 10/100 MBit/s. It also has 4 clock outputs. Digital inputs or outputs are not integrated and must be added by means of expansion modules.

The PNOZmulti 2 772101 - PNOZ m B1 base module can be mounted onto a DIN35 rail. The connection terminals are not included and must be ordered as additional accessories. You can choose between screw and Push-in terminals.

The device is configured using the graphic drag-and-drop programming interface in the PNOZmulti Configurator software. This is free of charge from version 11.0 and is available to download.
Customer reviews
Reviews 0
Reviews 0
Reviews 0
Reviews 0
Reviews 0