Close menu
Sensor systems Sensor systems Process instrumentation Process instrumentation
Process instrumentation (2119 results) Show all
Pressure measurement Pressure measurement Flow measurement Flow measurement Level measurement Level measurement Temperature and humidity measurement Temperature and humidity measurement Process analytics Process analytics Process control and monitoring Process control and monitoring System components System components
System components (33 results) Show all
HART communication HART communication Modbus communication Modbus communication I/O modules I/O modules
Control systems Control systems
Control systems (427 results) Show all
LOGO! Mini controllers LOGO! Mini controllers SIMATIC S7-1200 SIMATIC S7-1200 SIMATIC ET 200SP SIMATIC ET 200SP HMI panels HMI panels ctrlX ctrlX Modicon controllers IO-Link modules IO-Link modules IoT components IoT components
IoT components (24 results) Show all
IoT Gateways IoT Gateways
Additional control components Additional control components
Additional control components (28 results) Show all
Industrial USB memory sticks Industrial USB memory sticks Programming software Programming software
Safety technology Safety technology
Safety technology (808 results) Show all
Safety sensors Safety sensors Safety relay modules Safety relay modules Safety controllers Safety controllers Guard locks Guard locks Safety control devices Safety control devices Safety drive technology Safety drive technology
Industrial communication technology Industrial communication technology Measuring & regulation technology Measuring & regulation technology Control & signalling devices Control & signalling devices Industrial controls Industrial controls Industrial valves Industrial valves Protection equipment Protection equipment Drive technology Drive technology Industrial enclosures Industrial enclosures Industrial luminaires Industrial luminaires Connection technology Connection technology
Connection technology (1772 results) Show all
Sensor / actuator wiring Sensor / actuator wiring Industrial connectors Industrial connectors Cables / Wires Cables / Wires Terminal blocks / Connecting terminals Terminal blocks / Connecting terminals Installation & assembly material Installation & assembly material
Power supply Power supply Work tools Work tools Automation24 promo shop Automation24 promo shop SALE SALE
0 Shopping basket
0,00 €
Items in shopping basket 0

Your shopping basket is currently empty

Filter
 Results
  • PNOZmulti 2 communication module
  • Protocol: PROFINET
  • Transfer rate: 100 MBit/s
  • Interfaces: 2 x RJ45
  • Display: LED
  • Dimensions (W x H x D): 22.5 x 101.4 x 110.4 mm
  • Connection: depends on selected accessories

Communication module Pilz 772138 - PNOZ m ES Profinet

Item number: 107330
EAN: 4046548069525
Corresponding accessories
Technical details

Communication module

Profinet
RJ45

100 Mbit/s

19.2-30 V DC

101.4 x 22.5 x 110.4 mm

DIN-rail 35 mm

Push-in
Screw terminals

PC

0 °C

60 °C

IP20

CE
EAC
cULus
UKCA

Product description
Communication module Pilz 772138 - PNOZ m ES Profinet
The PNOZmulti 772138 - PNOZ m ES Profinet communication module from Pilz is used for the serial transfer of non-safety-related data to and from a control unit, for control and diagnostic purposes. The PROFINET gateway with a transfer rate of 10/100 MBit/s is configured using the PNOZmulti Configurator configuration software. The PNOZmulti 772138 - PNOZ m ES Profinet PNOZmulti communication module can be mounted on a DIN35 rail. The connection terminals are not included and must be ordered as additional accessories. You can choose between screw and Push-in terminals.
Customer reviews
Reviews 0
Reviews 0
Reviews 0
Reviews 0
Reviews 0