Close menu
Sensor systems Sensor systems Process instrumentation Process instrumentation
Process instrumentation (2119 results) Show all
Pressure measurement Pressure measurement Flow measurement Flow measurement Level measurement Level measurement Temperature and humidity measurement Temperature and humidity measurement Process analytics Process analytics Process control and monitoring Process control and monitoring System components System components
System components (33 results) Show all
HART communication HART communication Modbus communication Modbus communication I/O modules I/O modules
Control systems Control systems
Control systems (424 results) Show all
LOGO! Mini controllers LOGO! Mini controllers SIMATIC S7-1200 SIMATIC S7-1200 SIMATIC ET 200SP SIMATIC ET 200SP HMI panels HMI panels ctrlX ctrlX Modicon controllers IO-Link modules IO-Link modules IoT components IoT components
IoT components (24 results) Show all
IoT Gateways IoT Gateways
Additional control components Additional control components
Additional control components (28 results) Show all
Industrial USB memory sticks Industrial USB memory sticks Programming software Programming software
Safety technology Safety technology
Safety technology (808 results) Show all
Safety sensors Safety sensors Safety relay modules Safety relay modules Safety controllers Safety controllers Guard locks Guard locks Safety control devices Safety control devices Safety drive technology Safety drive technology
Industrial communication technology Industrial communication technology Measuring & regulation technology Measuring & regulation technology Control & signalling devices Control & signalling devices Industrial controls Industrial controls Industrial valves Industrial valves Protection equipment Protection equipment Drive technology Drive technology Industrial enclosures Industrial enclosures Industrial luminaires Industrial luminaires Connection technology Connection technology
Connection technology (1772 results) Show all
Sensor / actuator wiring Sensor / actuator wiring Industrial connectors Industrial connectors Cables / Wires Cables / Wires Terminal blocks / Connecting terminals Terminal blocks / Connecting terminals Installation & assembly material Installation & assembly material
Power supply Power supply Work tools Work tools Automation24 promo shop Automation24 promo shop SALE SALE
0 Shopping basket
0,00 €
Items in shopping basket 0

Your shopping basket is currently empty

Filter
 Results
  • Modicon PLC
  • 28 I/O
  • display
  • interfaces: USB/Ethernet/micro SD card
  • isolated inputs/outputs
  • colour: grey
  • mounting: DIN rail
  • integrated web server
  • removable screw terminal blocks (not included)

PLC Schneider Electric Modicon - TM172PDG28RI

Item number: 112955
EAN: 3606489729493
Corresponding accessories
Corresponding accessories
Technical details

Control unit

Modicon M171/M172/M173

16

8

12

24 V AC/DC

External protection required

144 x 110 x 60,5 mm

DIN-rail 35 mm
Mounting plate

-20 °C

60 °C

IP20

RS-485
RJ45
USB
CAN
SD card slot

CE
EAC
CSA
RCM
cURus

Product description
PLC Schneider Electric Modicon - TM172PDG28RI
The Modicon TM172PDG28RI PLC from Schneider Electric is designed for HVAC applications. The TM172PDG28RI PLC features 28 integrated I/Os, an integrated display and an Ethernet interface. The inputs and outputs are galvanically isolated. In addition, the unit offers an integrated web server and supports the use of a micro SD card for data logging. The TM172PDG28RI is mounted on a DIN rail and is intended for use in industrial control applications. The order code TM172PDG28RI has an IP20 protection rating. Connections are made via removable screw terminal blocks (not included).
Customer reviews
Reviews 0
Reviews 0
Reviews 0
Reviews 0
Reviews 0