Close menu
Sensor systems Sensor systems Process instrumentation Process instrumentation
Process instrumentation (2119 results) Show all
Pressure measurement Pressure measurement Flow measurement Flow measurement Level measurement Level measurement Temperature and humidity measurement Temperature and humidity measurement Process analytics Process analytics Process control and monitoring Process control and monitoring System components System components
System components (33 results) Show all
HART communication HART communication Modbus communication Modbus communication I/O modules I/O modules
Control systems Control systems
Control systems (424 results) Show all
LOGO! Mini controllers LOGO! Mini controllers SIMATIC S7-1200 SIMATIC S7-1200 SIMATIC ET 200SP SIMATIC ET 200SP HMI panels HMI panels ctrlX ctrlX Modicon controllers IO-Link modules IO-Link modules IoT components IoT components
IoT components (24 results) Show all
IoT Gateways IoT Gateways
Additional control components Additional control components
Additional control components (28 results) Show all
Industrial USB memory sticks Industrial USB memory sticks Programming software Programming software
Safety technology Safety technology
Safety technology (808 results) Show all
Safety sensors Safety sensors Safety relay modules Safety relay modules Safety controllers Safety controllers Guard locks Guard locks Safety control devices Safety control devices Safety drive technology Safety drive technology
Industrial communication technology Industrial communication technology Measuring & regulation technology Measuring & regulation technology Control & signalling devices Control & signalling devices Industrial controls Industrial controls Industrial valves Industrial valves Protection equipment Protection equipment Drive technology Drive technology Industrial enclosures Industrial enclosures Industrial luminaires Industrial luminaires Connection technology Connection technology
Connection technology (1772 results) Show all
Sensor / actuator wiring Sensor / actuator wiring Industrial connectors Industrial connectors Cables / Wires Cables / Wires Terminal blocks / Connecting terminals Terminal blocks / Connecting terminals Installation & assembly material Installation & assembly material
Power supply Power supply Work tools Work tools Automation24 promo shop Automation24 promo shop SALE SALE
0 Shopping basket
0,00 €
Items in shopping basket 0

Your shopping basket is currently empty

Filter
 Results
  • Modicon I/O Expansion module
  • 12 I/O
  • 2 x digital inputs
  • 6 x digital outputs
  • 4 x analogue inputs
  • colour: grey
  • mounting: DIN rail
  • removable screw terminal blocks (not included)

I/O expansion module Schneider Electric Modicon - TM172E12R

Item number: 112951
EAN: 3606481267610
Corresponding accessories
Technical details

Expansion module

Modicon M171/M172/M173

6

4

6

24 V AC/DC

External protection required

70 x 110 x 59 mm

DIN-rail 35 mm
Mounting plate

-25 °C

60 °C

IP20

CE
EAC
CSA
RCM
cURus

Product description
I/O expansion module Schneider Electric Modicon - TM172E12R
The Modicon I/O expansion module TM172E12R from Schneider Electric adds additional inputs and outputs to PLCs for HVAC applications. The TM172E12R I/O expansion module features a total of 12 I/Os, comprising 2 digital inputs, 3 relay outputs and 4 analogue inputs. In addition, 1 x CAN interface is available. The Power supply is 24 V AC/DC. The TM172E12R has dimensions (W x H x D) of 72 x 110 x 55 mm and is designed for mounting on a DIN rail. Connections are made via removable screw terminal blocks (not included).
Customer reviews
Reviews 0
Reviews 0
Reviews 0
Reviews 0
Reviews 0