SM switch housing, Dimensions (W x H x D): 100 x 100 x 90 mm, Material: Brushed stainless steel 1.4301 (AISI 304), Protection rating: IP66, Switch cut-out (Ø): 22.5 mm
SM switch housing, Dimensions (W x H x D): 160 x 100 x 90 mm, Pitch: 60 mm, Material: Brushed stainless steel 1.4301 (AISI 304), Protection rating: IP66, Switch cut-out (Ø): 22.5 mm
SM switch housing, Dimensions (W x H x D): 220 x 100 x 90 mm, Pitch: 60 mm, Material: Brushed stainless steel 1.4301 (AISI 304), Protection rating: IP66, Switch cut-out (Ø): 22.5 mm
SM switch housing, Dimensions (W x H x D): 280 x 100 x 90 mm, Pitch: 60 mm, Material: Brushed stainless steel 1.4301 (AISI 304), Protection rating: IP66, Switch cut-out (Ø): 22.5 mm
M22 encoding pin (10 pair), For switching between a latch and a return spring function, Dimensions (L x W x D): 19 x 11 x 16 mm, Colour: yellow, Ambient temperature: -25-70 °C
Key-operated switch complete unit Eaton 216517 - M22-WRS/K11
The complete key-operated button unit RMQ-Titan 216517 - M22-WRS/K11 from Eaton includes the black key-operated button with contacts (1 NO/1 NC). The key-operated button can be engaged in two positions (0-I) and is easy to mount with drilling dimensions of 22.5 mm. The complete key-operated button unit 216517 - M22-WRS/K11 meets all relevant international standards for worldwide use and is suited for applications in all industrial sectors thanks to the high protection rating IP 66.