Close menu
Sensor systems Sensor systems Process instrumentation Process instrumentation
Process instrumentation (2011 results) Show all
Pressure measurement Pressure measurement Flow measurement Flow measurement Level measurement Level measurement Temperature and humidity measurement Temperature and humidity measurement Process analytics Process analytics Process control and monitoring Process control and monitoring System components System components
System components (26 results) Show all
HART communication HART communication Modbus communication Modbus communication I/O modules I/O modules
Control systems Control systems
Control systems (386 results) Show all
LOGO! Mini controllers LOGO! Mini controllers SIMATIC S7-1200 SIMATIC S7-1200 SIMATIC ET 200SP SIMATIC ET 200SP HMI panels HMI panels ctrlX ctrlX IO-Link modules IO-Link modules IoT components IoT components
IoT components (15 results) Show all
IoT Gateways IoT Gateways
Additional control components Additional control components
Additional control components (27 results) Show all
Industrial USB memory sticks Industrial USB memory sticks Programming software Programming software
Safety technology Safety technology
Safety technology (722 results) Show all
Safety sensors Safety sensors Safety relay modules Safety relay modules Safety controllers Safety controllers Guard locks Guard locks Safety control devices Safety control devices Safety drive technology Safety drive technology
Industrial communication technology Industrial communication technology Measuring & regulation technology Measuring & regulation technology Control & signalling devices Control & signalling devices Industrial controls Industrial controls Industrial valves Industrial valves Protection equipment Protection equipment Drive technology Drive technology Industrial enclosures Industrial enclosures Industrial luminaires Industrial luminaires Connection technology Connection technology
Connection technology (1579 results) Show all
Sensor / actuator wiring Sensor / actuator wiring Industrial connectors Industrial connectors Cables / Wires Cables / Wires Terminal blocks / Connecting terminals Terminal blocks / Connecting terminals Installation & assembly material Installation & assembly material
Power supply Power supply Work tools Work tools Automation24 promo shop Automation24 promo shop SALE SALE
0 Shopping basket
0,00
Items in shopping basket 0

Your shopping basket is currently empty

Filter
 Results
  • SM switch housing
  • Dimensions (W x H x D): 160 x 100 x 90 mm
  • Pitch: 60 mm
  • Material: Brushed stainless steel 1.4301 (AISI 304)
  • Protection rating: IP66
  • Switch cut-out (Ø): 22.5 mm

Stainless steel switch housing Rittal SM 2384.020 - 160 x 100 x 90

Item number: 103502
EAN: 4028177529410
Corresponding accessories
Technical details

Surface mounting enclosure

1

SM

2

brushed (grain 240)

160 mm

100 mm

90 mm

Stainless steel 14301 (AISI 304)

PU

IP66

Product description
Stainless steel switch housing Rittal SM 2384.020 - 160 x 100 x 90
The stainless steel switch housing SM 2384.020 from Rittal, with the protection rating of IP66 and the dimensions 160 x 100 x 90 mm, has a switch cut-out with a diameter of 22.5 mm as well as a quick release fastener incl. plastic bushings.
Customer reviews
Reviews 0
Reviews 0
Reviews 0
Reviews 0
Reviews 0