Close menu
Sensor systems Sensor systems Process instrumentation Process instrumentation
Process instrumentation (2119 results) Show all
Pressure measurement Pressure measurement Flow measurement Flow measurement Level measurement Level measurement Temperature and humidity measurement Temperature and humidity measurement Process analytics Process analytics Process control and monitoring Process control and monitoring System components System components
System components (33 results) Show all
HART communication HART communication Modbus communication Modbus communication I/O modules I/O modules
Control systems Control systems
Control systems (427 results) Show all
LOGO! Mini controllers LOGO! Mini controllers SIMATIC S7-1200 SIMATIC S7-1200 SIMATIC ET 200SP SIMATIC ET 200SP HMI panels HMI panels ctrlX ctrlX Modicon controllers IO-Link modules IO-Link modules IoT components IoT components
IoT components (24 results) Show all
IoT Gateways IoT Gateways
Additional control components Additional control components
Additional control components (28 results) Show all
Industrial USB memory sticks Industrial USB memory sticks Programming software Programming software
Safety technology Safety technology
Safety technology (808 results) Show all
Safety sensors Safety sensors Safety relay modules Safety relay modules Safety controllers Safety controllers Guard locks Guard locks Safety control devices Safety control devices Safety drive technology Safety drive technology
Industrial communication technology Industrial communication technology Measuring & regulation technology Measuring & regulation technology Control & signalling devices Control & signalling devices Industrial controls Industrial controls Industrial valves Industrial valves Protection equipment Protection equipment Drive technology Drive technology Industrial enclosures Industrial enclosures Industrial luminaires Industrial luminaires Connection technology Connection technology
Connection technology (1772 results) Show all
Sensor / actuator wiring Sensor / actuator wiring Industrial connectors Industrial connectors Cables / Wires Cables / Wires Terminal blocks / Connecting terminals Terminal blocks / Connecting terminals Installation & assembly material Installation & assembly material
Power supply Power supply Work tools Work tools Automation24 promo shop Automation24 promo shop SALE SALE
0 Shopping basket
0,00 €
Items in shopping basket 0

Your shopping basket is currently empty

Filter
 Results
  • RMQ-Titan Key-operated button (maintained)
  • MS1 lock mechanism
  • Complete unit with 1 NO/1 NC contact
  • 2 positions
  • Black
  • Inscription: 0-I
  • Protection: IP66
  • Drilling dimensions: 22.5 mm

Key-operated switch complete unit Eaton 216517 - M22-WRS/K11

Item number: 100968
EAN: 4015082165178
Corresponding accessories
Corresponding accessories
Technical details

Key-operated button

2 positions maintained

RMQ-Titan

black

O/I

round

Front fixing

Lock mechanism MS1

yes

1 x NO/NC

230 V AC

4 A

no

Screw terminals

0.75-2.5 mm²

Plastic

Plastic

-25 °C

70 °C

IP66

Product description
Key-operated switch complete unit Eaton 216517 - M22-WRS/K11
The complete key-operated button unit RMQ-Titan 216517 - M22-WRS/K11 from Eaton includes the black key-operated button with contacts (1 NO/1 NC). The key-operated button can be engaged in two positions (0-I) and is easy to mount with drilling dimensions of 22.5 mm. The complete key-operated button unit 216517 - M22-WRS/K11 meets all relevant international standards for worldwide use and is suited for applications in all industrial sectors thanks to the high protection rating IP 66.
Customer reviews
Reviews 0
Reviews 0
Reviews 0
Reviews 0
Reviews 0