Close menu
Sensor systems Sensor systems Process instrumentation Process instrumentation
Process instrumentation (1946 results) Show all
Pressure measurement Pressure measurement Flow measurement Flow measurement Level measurement Level measurement Temperature and humidity measurement Temperature and humidity measurement Process analytics Process analytics Process control and monitoring Process control and monitoring System components System components
System components (26 results) Show all
HART communication HART communication Modbus communication Modbus communication I/O modules I/O modules
Control systems Control systems
Control systems (387 results) Show all
LOGO! Mini controllers LOGO! Mini controllers SIMATIC S7-1200 SIMATIC S7-1200 SIMATIC ET 200SP SIMATIC ET 200SP HMI panels HMI panels ctrlX ctrlX IO-Link modules IO-Link modules IoT components IoT components
IoT components (15 results) Show all
IoT Gateways IoT Gateways
Additional control components Additional control components
Additional control components (28 results) Show all
Industrial USB memory sticks Industrial USB memory sticks Programming software Programming software
Safety technology Safety technology
Safety technology (722 results) Show all
Safety sensors Safety sensors Safety relay modules Safety relay modules Safety controllers Safety controllers Guard locks Guard locks Safety control devices Safety control devices Safety drive technology Safety drive technology
Industrial communication technology Industrial communication technology Measuring & regulation technology Measuring & regulation technology Control & signalling devices Control & signalling devices Industrial controls Industrial controls Industrial valves Industrial valves Protection equipment Protection equipment Drive technology Drive technology Industrial enclosures Industrial enclosures Industrial luminaires Industrial luminaires Connection technology Connection technology
Connection technology (1579 results) Show all
Sensor / actuator wiring Sensor / actuator wiring Industrial connectors Industrial connectors Cables / Wires Cables / Wires Terminal blocks / Connecting terminals Terminal blocks / Connecting terminals Installation & assembly material Installation & assembly material
Power supply Power supply Work tools Work tools Automation24 promo shop Automation24 promo shop SALE SALE
0 Shopping basket
0,00
Items in shopping basket 0

Your shopping basket is currently empty

Filter
 Results
  • Inductive conductivity sensor
  • IO-Link
  • 1 x analogue output 4-20 mA (scalable)
  • Conductivity measurement: 100-1,000,000 µS/cm
  • Temperature measurement: -25-150 °C
  • Media: Water/milk/CIP liquids
  • Medium temperature: -25-100 °C; (< 1 h: 150 °C)
  • Operating voltage: 18-30 V DC
  • Protection rating: IP68 (7 days/3 m water depth/0.3 bar)/IP69K
  • Ambient temperature: -40-60 °C
  • Process connection: External thread G 1
  • Connection: M12 connector

Inductive conductivity sensor ifm electronic LDL200 - IND CONDUCTIVITY HYG ASF-V

Item number: 105322
EAN: 4021179313681
Corresponding accessories
Technical details

Conductivity sensor

inductive

Measurement of conductivity/temperature

Water
Milk
CIP liquids

100-1,000,000 µS/cm
-25-150 °C

-1-16 bar

1

18 V

30 V

DC

< 70 mA

analogue

4-20 mA

yes

III

G 1 external thread (Aseptoflex Vario)

Connector M12 (4 pole)

1.4404 (Stainless steel/316L), PEEK, PEI, FKM

PEEK

-40 °C

60 °C

-25 °C

25-100 °C (<1 h: 150 °C)

IP68/IP69K

COM 2 (38.4 kBaud)

1.1

IO-Link

CE
FDA
EAC
cULus
EHEDG
3-A
FCM
UKCA

Product description
Inductive conductivity sensor ifm electronic LDL200 - IND CONDUCTIVITY HYG ASF-V
The inductive conductivity sensor LDL200 - IND CONDUCTIVITY HYG ASF-V from ifm electronic detects the conductivity and concentration of different media with high measuring point flexibility and is therefore ideal for quality assurance and the prevention of unplanned downtimes in the food industry e. g. in cleaning processes. The measurement is carried out via the conductivity (100-1,000,000 µS/cm) or the temperature (-25-150 °C) of milk, water or cleaning liquids (CIP). The scalable conductivity sensor, with an operating voltage of 18-30 V DC, has an analogue output and an IO-Link interface. The LDL200 inductive conductivity sensor is connected via an M12 connector, and the connection to the process is via a hygienic, adaptable G 1 external thread.
Customer reviews
Reviews 0
Reviews 0
Reviews 0
Reviews 0
Reviews 0