Close menu
Sensor systems Sensor systems Process instrumentation Process instrumentation
Process instrumentation (2119 results) Show all
Pressure measurement Pressure measurement Flow measurement Flow measurement Level measurement Level measurement Temperature and humidity measurement Temperature and humidity measurement Process analytics Process analytics Process control and monitoring Process control and monitoring System components System components
System components (33 results) Show all
HART communication HART communication Modbus communication Modbus communication I/O modules I/O modules
Control systems Control systems
Control systems (427 results) Show all
LOGO! Mini controllers LOGO! Mini controllers SIMATIC S7-1200 SIMATIC S7-1200 SIMATIC ET 200SP SIMATIC ET 200SP HMI panels HMI panels ctrlX ctrlX Modicon controllers IO-Link modules IO-Link modules IoT components IoT components
IoT components (24 results) Show all
IoT Gateways IoT Gateways
Additional control components Additional control components
Additional control components (28 results) Show all
Industrial USB memory sticks Industrial USB memory sticks Programming software Programming software
Safety technology Safety technology
Safety technology (808 results) Show all
Safety sensors Safety sensors Safety relay modules Safety relay modules Safety controllers Safety controllers Guard locks Guard locks Safety control devices Safety control devices Safety drive technology Safety drive technology
Industrial communication technology Industrial communication technology Measuring & regulation technology Measuring & regulation technology Control & signalling devices Control & signalling devices Industrial controls Industrial controls Industrial valves Industrial valves Protection equipment Protection equipment Drive technology Drive technology Industrial enclosures Industrial enclosures Industrial luminaires Industrial luminaires Connection technology Connection technology
Connection technology (1772 results) Show all
Sensor / actuator wiring Sensor / actuator wiring Industrial connectors Industrial connectors Cables / Wires Cables / Wires Terminal blocks / Connecting terminals Terminal blocks / Connecting terminals Installation & assembly material Installation & assembly material
Power supply Power supply Work tools Work tools Automation24 promo shop Automation24 promo shop SALE SALE
0 Shopping basket
0,00 €
Items in shopping basket 0

Your shopping basket is currently empty

Filter
 Results
  • Gateway USB to CAN V2
  • Baud rate: 10 kBit/s...1 Mbit/s
  • Power supply: 5 V via USB
  • Interfaces: USB/D-Sub 9 (CAN bus)
  • Display: LED
  • Incl. driver CD

HMS 1.01.0281.11001 - Ixxat USB to CAN V2 Gateway

Item number: 106985
EAN: 4016139040950
Corresponding accessories
Technical details

Gateway

USB
CAN Bus
D-Sub 9

10 kBit/s-1 Mbit/s

5 V DC

80 x 50 x 22 mm

ABS

-20 °C

70 °C

IP40

Product description
HMS 1.01.0281.11001 - Ixxat USB to CAN V2 Gateway
The gateway Ixxat 1.01.0281.11001 - USB to CAN V2 from HMS is used to connect computer systems to CAN and LIN networks and has a CAN high-speed channel. The CAN connection is made via a D-Sub 9 connector. A driver CD with installation instructions and a user manual are included in the scope of delivery of the interface
Customer reviews
Reviews 0
Reviews 0
Reviews 0
Reviews 0
Reviews 0