Close menu
Sensor systems Sensor systems Process instrumentation Process instrumentation
Process instrumentation (1946 results) Show all
Pressure measurement Pressure measurement Flow measurement Flow measurement Level measurement Level measurement Temperature and humidity measurement Temperature and humidity measurement Process analytics Process analytics Process control and monitoring Process control and monitoring System components System components
System components (26 results) Show all
HART communication HART communication Modbus communication Modbus communication I/O modules I/O modules
Control systems Control systems
Control systems (387 results) Show all
LOGO! Mini controllers LOGO! Mini controllers SIMATIC S7-1200 SIMATIC S7-1200 SIMATIC ET 200SP SIMATIC ET 200SP HMI panels HMI panels ctrlX ctrlX IO-Link modules IO-Link modules IoT components IoT components
IoT components (15 results) Show all
IoT Gateways IoT Gateways
Additional control components Additional control components
Additional control components (28 results) Show all
Industrial USB memory sticks Industrial USB memory sticks Programming software Programming software
Safety technology Safety technology
Safety technology (721 results) Show all
Safety sensors Safety sensors Safety relay modules Safety relay modules Safety controllers Safety controllers Guard locks Guard locks Safety control devices Safety control devices Safety drive technology Safety drive technology
Industrial communication technology Industrial communication technology Measuring & regulation technology Measuring & regulation technology Control & signalling devices Control & signalling devices Industrial controls Industrial controls Industrial valves Industrial valves Protection equipment Protection equipment Drive technology Drive technology Industrial enclosures Industrial enclosures Industrial luminaires Industrial luminaires Connection technology Connection technology
Connection technology (1579 results) Show all
Sensor / actuator wiring Sensor / actuator wiring Industrial connectors Industrial connectors Cables / Wires Cables / Wires Terminal blocks / Connecting terminals Terminal blocks / Connecting terminals Installation & assembly material Installation & assembly material
Power supply Power supply Work tools Work tools Automation24 promo shop Automation24 promo shop SALE SALE
0 Shopping basket
0,00
Items in shopping basket 0

Your shopping basket is currently empty

Filter
 Results
  • Frame light barrier
  • Active area: 100 x 94 mm
  • Function: Static/dynamic
  • Operating voltage: 18-30 V DC
  • Output: PNP-NO
  • Infrared light
  • Resolution: Ø 2.5 mm
  • Switching frequency: 5 hHz
  • Protection rating: IP67
  • M8 connector

Frame light barrier Eickmann Elektronik ORSH-100-PSK-ST3

Item number: 104619
EAN: 4250738114852
Corresponding accessories
Technical details

Frame light barrier

100 x 94 mm

Infrared light

660 nm

2.5 Ø in mm

Potentiometer

LED

18 V

30 V

DC

PNP

200 mA

1 x NO

5000 Hz

yes

yes

94 mm

Connector M8

Aluminium, black anodised

-10 °C

60 °C

IP67

Factory automation

CE

Pulse stretching adjustable

Product description
Frame light barrier Eickmann Elektronik ORSH-100-PSK-ST3
The ORSH-100-PSK-ST3 frame light barrier from Eickmann Elektronik with an active area of 100 x 94 mm in a robust metal housing is characterized by its high switching frequency of 5,000 Hz and its high IP67 protection rating. The transmitted light is infrared, clocked and the output is a PNP switching contact (NO). The smallest recognizable object is 2.5 mm. The ORSH-100-PSK-ST3 frame light barrier is connected using a 3-pin M8 connector. The frame light barrier is used for ejection control on presses and punches or for stowage and attendance control.
Customer reviews
Reviews 0
Reviews 0
Reviews 0
Reviews 0
Reviews 0