Close menu
Sensor systems Sensor systems Process instrumentation Process instrumentation
Process instrumentation (2119 results) Show all
Pressure measurement Pressure measurement Flow measurement Flow measurement Level measurement Level measurement Temperature and humidity measurement Temperature and humidity measurement Process analytics Process analytics Process control and monitoring Process control and monitoring System components System components
System components (33 results) Show all
HART communication HART communication Modbus communication Modbus communication I/O modules I/O modules
Control systems Control systems
Control systems (424 results) Show all
LOGO! Mini controllers LOGO! Mini controllers SIMATIC S7-1200 SIMATIC S7-1200 SIMATIC ET 200SP SIMATIC ET 200SP HMI panels HMI panels ctrlX ctrlX Modicon controllers IO-Link modules IO-Link modules IoT components IoT components
IoT components (24 results) Show all
IoT Gateways IoT Gateways
Additional control components Additional control components
Additional control components (28 results) Show all
Industrial USB memory sticks Industrial USB memory sticks Programming software Programming software
Safety technology Safety technology
Safety technology (808 results) Show all
Safety sensors Safety sensors Safety relay modules Safety relay modules Safety controllers Safety controllers Guard locks Guard locks Safety control devices Safety control devices Safety drive technology Safety drive technology
Industrial communication technology Industrial communication technology Measuring & regulation technology Measuring & regulation technology Control & signalling devices Control & signalling devices Industrial controls Industrial controls Industrial valves Industrial valves Protection equipment Protection equipment Drive technology Drive technology Industrial enclosures Industrial enclosures Industrial luminaires Industrial luminaires Connection technology Connection technology
Connection technology (1772 results) Show all
Sensor / actuator wiring Sensor / actuator wiring Industrial connectors Industrial connectors Cables / Wires Cables / Wires Terminal blocks / Connecting terminals Terminal blocks / Connecting terminals Installation & assembly material Installation & assembly material
Power supply Power supply Work tools Work tools Automation24 promo shop Automation24 promo shop SALE SALE
0 Shopping basket
0,00 €
Items in shopping basket 0

Your shopping basket is currently empty

Filter
 Results
  • Sensor cable
  • M8 socket
  • 3 poles
  • Straight
  • 2 m PUR cable
  • Silicone-free
  • Halogen-free
  • Gold-plated contacts
  • Protection rating: IP67/IP68/IP69K
  • Resistant to oils and coolants

M8 Sensor cable ifm electronic EVC141

Item number: 100157
EAN: 4021179249591
Corresponding accessories
Technical details

M8 socket

3

straight

50 AC/60 DC V

3 A

black

3.7 mm

2 m

PUR

FKM/FPM (Viton)

TPU

Brass (nickel-plated)

-25 °C

90 °C

IP67
IP68
IP69K

Factory automation

CE
cRUus
UKCA

yes

yes

yes

yes

Product description
M8 Sensor cable ifm electronic EVC141
The 3-pole M8 sensor cable EVC141 from ifm is the optimum connection cable for sensors. The silicone-free and halogen-free sensor cable EVC141 with gold-plated contacts has a straight M8 socket and a 2 m PUR cable. The M8 coupling nut from diecast zinc is secured against shock and vibration due to saw tooth contoured vibration protection. Thanks to the protection rating IP67/IP68/IP69K the M8 sensor cable EVC141 is ideal for use in factory automation, tool industry, machine building and hydraulics.
Customer reviews
Reviews 2
Reviews 0
Reviews 0
Reviews 0
Reviews 0