Close menu
Sensor systems Sensor systems Process instrumentation Process instrumentation
Process instrumentation (2119 results) Show all
Pressure measurement Pressure measurement Flow measurement Flow measurement Level measurement Level measurement Temperature and humidity measurement Temperature and humidity measurement Process analytics Process analytics Process control and monitoring Process control and monitoring System components System components
System components (33 results) Show all
HART communication HART communication Modbus communication Modbus communication I/O modules I/O modules
Control systems Control systems
Control systems (427 results) Show all
LOGO! Mini controllers LOGO! Mini controllers SIMATIC S7-1200 SIMATIC S7-1200 SIMATIC ET 200SP SIMATIC ET 200SP HMI panels HMI panels ctrlX ctrlX Modicon controllers IO-Link modules IO-Link modules IoT components IoT components
IoT components (24 results) Show all
IoT Gateways IoT Gateways
Additional control components Additional control components
Additional control components (28 results) Show all
Industrial USB memory sticks Industrial USB memory sticks Programming software Programming software
Safety technology Safety technology
Safety technology (808 results) Show all
Safety sensors Safety sensors Safety relay modules Safety relay modules Safety controllers Safety controllers Guard locks Guard locks Safety control devices Safety control devices Safety drive technology Safety drive technology
Industrial communication technology Industrial communication technology Measuring & regulation technology Measuring & regulation technology Control & signalling devices Control & signalling devices Industrial controls Industrial controls Industrial valves Industrial valves Protection equipment Protection equipment Drive technology Drive technology Industrial enclosures Industrial enclosures Industrial luminaires Industrial luminaires Connection technology Connection technology
Connection technology (1772 results) Show all
Sensor / actuator wiring Sensor / actuator wiring Industrial connectors Industrial connectors Cables / Wires Cables / Wires Terminal blocks / Connecting terminals Terminal blocks / Connecting terminals Installation & assembly material Installation & assembly material
Power supply Power supply Work tools Work tools Automation24 promo shop Automation24 promo shop SALE SALE
0 Shopping basket
0,00 €
Items in shopping basket 0

Your shopping basket is currently empty

Filter
 Results
  • Flow sensor for connection to evaluation unit
  • Liquids and gases
  • Temperature range: 0-120 °C
  • Protection rating: IP67
  • 6 m silicone cable

Flow sensor ifm electronic SF5300

Item number: 100594
EAN: 4021179211888
Corresponding accessories
Corresponding accessories
Technical details

Flow sensor for connection to evaluation unit

3-300 cm/s

200-3,000 cm/s

3-60 cm/s

200-800 cm/s

Type for adapter

1-10 s

via evaluation unit

Liquids and gases

300 bar

Internal thread M18 x 1.5 for adapter

depends on the process adapter

6 m silicone cable

High-grade stainless steel (316L/1.4404); FKM (Viton)

Stainless steel (1.4404/316L)

-25 °C

80 °C

0 °C

120 °C

300 K/min

IP67

CE
cULus
UKCA

Max. cable length 100 m (5 x 0.5 mm²)

Product description
Flow sensor ifm electronic SF5300
The SF5300 flow monitor from ifm measures both liquid (3-300 cm/s) and gaseous (200-3000 cm/s) media in a temperature range of 0-120 °C at a pressure rating of 300 bar. Using the 6m silicone cable the SF5300 flow sensor can be reliably connected to the evaluation unit. Thanks to the variable process connection (internal M18 x 1.5 thread for adapter) the SF5300 flow sensor can easily be integrated in the application. The high protection rating IP67 ensures reliable flow monitoring, for example in cooling circuits on machine tools.
Customer reviews
Reviews 0
Reviews 0
Reviews 0
Reviews 0
Reviews 0