Close menu
Sensor systems Sensor systems Process instrumentation Process instrumentation
Process instrumentation (2119 results) Show all
Pressure measurement Pressure measurement Flow measurement Flow measurement Level measurement Level measurement Temperature and humidity measurement Temperature and humidity measurement Process analytics Process analytics Process control and monitoring Process control and monitoring System components System components
System components (33 results) Show all
HART communication HART communication Modbus communication Modbus communication I/O modules I/O modules
Control systems Control systems
Control systems (427 results) Show all
LOGO! Mini controllers LOGO! Mini controllers SIMATIC S7-1200 SIMATIC S7-1200 SIMATIC ET 200SP SIMATIC ET 200SP HMI panels HMI panels ctrlX ctrlX Modicon controllers IO-Link modules IO-Link modules IoT components IoT components
IoT components (24 results) Show all
IoT Gateways IoT Gateways
Additional control components Additional control components
Additional control components (28 results) Show all
Industrial USB memory sticks Industrial USB memory sticks Programming software Programming software
Safety technology Safety technology
Safety technology (808 results) Show all
Safety sensors Safety sensors Safety relay modules Safety relay modules Safety controllers Safety controllers Guard locks Guard locks Safety control devices Safety control devices Safety drive technology Safety drive technology
Industrial communication technology Industrial communication technology Measuring & regulation technology Measuring & regulation technology Control & signalling devices Control & signalling devices Industrial controls Industrial controls Industrial valves Industrial valves Protection equipment Protection equipment Drive technology Drive technology Industrial enclosures Industrial enclosures Industrial luminaires Industrial luminaires Connection technology Connection technology
Connection technology (1772 results) Show all
Sensor / actuator wiring Sensor / actuator wiring Industrial connectors Industrial connectors Cables / Wires Cables / Wires Terminal blocks / Connecting terminals Terminal blocks / Connecting terminals Installation & assembly material Installation & assembly material
Power supply Power supply Work tools Work tools Automation24 promo shop Automation24 promo shop SALE SALE
0 Shopping basket
0,00 €
Items in shopping basket 0

Your shopping basket is currently empty

Filter
 Results
  • Type SF5 evaluation unit for flow sensors
  • operating voltage 24 V DC
  • flow
  • temperature and wire-break monitoring
  • DIN rail mounting
  • Combicon connector with screw terminals

Control monitor for flow sensors ifm electronic SR0150

Item number: 100596
EAN: 4021179213493
Corresponding accessories
Technical details

Control monitor for flow sensors

3-3000 cm/s

Potentiometer

Liquids

19 V

22 V

DC

3 x Relay (changeover contact)

Combicon connector

PBT

-20 °C

60 °C

0 °C

80 °C

IP20

Liquids

CE
cULus
UKCA

Flow, temperature and wire-break monitoring

Product description
Control monitor for flow sensors ifm electronic SR0150
The SR0150 control monitor for flow sensors from ifm operates with a voltage of 24 V AC and is used for flow, temperature and wire-break monitoring of type SF5 flow sensors. The sensors are connected via premounted Combicon connectors with screw terminals. The slim (25 mm) control cabinet housing can be easily mounted on a DIN rail. Thanks to the easy setting via potentiometer and the optical function indication via LED bar graph the SR0150 control monitor can be used for flow, temperature and wire-break monitoring of type SF5 flow sensors.

Replacement for SR0100. Photo: SN0150
Customer reviews
Reviews 0
Reviews 0
Reviews 0
Reviews 0
Reviews 0