Close menu
Sensor systems Sensor systems Process instrumentation Process instrumentation
Process instrumentation (1947 results) Show all
Pressure measurement Pressure measurement Flow measurement Flow measurement Level measurement Level measurement Temperature and humidity measurement Temperature and humidity measurement Process analytics Process analytics Process control and monitoring Process control and monitoring System components System components
System components (26 results) Show all
HART communication HART communication Modbus communication Modbus communication I/O modules I/O modules
Control systems Control systems
Control systems (381 results) Show all
LOGO! Mini controllers LOGO! Mini controllers SIMATIC S7-1200 SIMATIC S7-1200 SIMATIC ET 200SP SIMATIC ET 200SP HMI panels HMI panels ctrlX ctrlX IO-Link modules IO-Link modules IoT components IoT components
IoT components (15 results) Show all
IoT Gateways IoT Gateways
Additional control components Additional control components
Additional control components (28 results) Show all
Industrial USB memory sticks Industrial USB memory sticks Programming software Programming software
Safety technology Safety technology
Safety technology (720 results) Show all
Safety sensors Safety sensors Safety relay modules Safety relay modules Safety controllers Safety controllers Guard locks Guard locks Safety control devices Safety control devices Safety drive technology Safety drive technology
Industrial communication technology Industrial communication technology Measuring & regulation technology Measuring & regulation technology Control & signalling devices Control & signalling devices Industrial controls Industrial controls Industrial valves Industrial valves Protection equipment Protection equipment Drive technology Drive technology Industrial enclosures Industrial enclosures Industrial luminaires Industrial luminaires Connection technology Connection technology
Connection technology (1579 results) Show all
Sensor / actuator wiring Sensor / actuator wiring Industrial connectors Industrial connectors Cables / Wires Cables / Wires Terminal blocks / Connecting terminals Terminal blocks / Connecting terminals Installation & assembly material Installation & assembly material
Power supply Power supply Work tools Work tools Automation24 promo shop Automation24 promo shop SALE SALE
0 Shopping basket
0,00
Items in shopping basket 0

Your shopping basket is currently empty

Filter
 Results
  • Ethernet switch
  • Unmanaged
  • Fast Ethernet 10/100 Mbit/s
  • 16-port RJ45
  • Without PoE
  • Input voltage: 9-60 V DC
  • Operating temperature: 0-55 °C
  • Protection: IP30

Fast Ethernet Switch, unmanaged, 16 ports - HARTING Ha-VIS eCon 2160B-A

Item number: 102605
EAN: 4250738107625
Technical details

Ethernet switch

Unmanaged

16

Fast Ethernet

10/100 Mbit/s

Shielded Twisted Pair (UTP) or Unshielded Twisted Pair (UTP), Category 5

IEEE 802.3

yes

yes

Without PoE

24 V DC

48 V DC

9 V DC

60 V DC

85 mA

46 mA

120 mm

113.5 mm

113.5 mm

DIN-rail 35 mm

RJ45

Aluminium anodized

0 °C

55 °C

IP30

Product description
Fast Ethernet Switch, unmanaged, 16 ports - HARTING Ha-VIS eCon 2160B-A
The unmanaged Ethernet Switch Ha-VIS eCon 2160B-A – 24020160010 from HARTING offers 16 RJ45 ports with a data rate of 10/100 Mbit/s. The slender design of the Ethernet Switch Ha-VIS eCon 2160B-A - 24020160010 allows an extremely high packing density on the DIN rail. Thanks to the automatic detection of the transmission rate and the wiring, a simple plug-and-play installation is possible. The Ethernet Switch Ha-VIS eCon 2160B-A is mainly used in the following applications: machinery + robotics, industrial automation, industrial network infrastructure, transportation, solar power, wind energy and shipbuilding.
Customer reviews
Reviews 0
Reviews 0
Reviews 0
Reviews 0
Reviews 0