Close menu
Sensor systems Sensor systems Process instrumentation Process instrumentation
Process instrumentation (2011 results) Show all
Pressure measurement Pressure measurement Flow measurement Flow measurement Level measurement Level measurement Temperature and humidity measurement Temperature and humidity measurement Process analytics Process analytics Process control and monitoring Process control and monitoring System components System components
System components (26 results) Show all
HART communication HART communication Modbus communication Modbus communication I/O modules I/O modules
Control systems Control systems
Control systems (386 results) Show all
LOGO! Mini controllers LOGO! Mini controllers SIMATIC S7-1200 SIMATIC S7-1200 SIMATIC ET 200SP SIMATIC ET 200SP HMI panels HMI panels ctrlX ctrlX IO-Link modules IO-Link modules IoT components IoT components
IoT components (15 results) Show all
IoT Gateways IoT Gateways
Additional control components Additional control components
Additional control components (27 results) Show all
Industrial USB memory sticks Industrial USB memory sticks Programming software Programming software
Safety technology Safety technology
Safety technology (722 results) Show all
Safety sensors Safety sensors Safety relay modules Safety relay modules Safety controllers Safety controllers Guard locks Guard locks Safety control devices Safety control devices Safety drive technology Safety drive technology
Industrial communication technology Industrial communication technology Measuring & regulation technology Measuring & regulation technology Control & signalling devices Control & signalling devices Industrial controls Industrial controls Industrial valves Industrial valves Protection equipment Protection equipment Drive technology Drive technology Industrial enclosures Industrial enclosures Industrial luminaires Industrial luminaires Connection technology Connection technology
Connection technology (1579 results) Show all
Sensor / actuator wiring Sensor / actuator wiring Industrial connectors Industrial connectors Cables / Wires Cables / Wires Terminal blocks / Connecting terminals Terminal blocks / Connecting terminals Installation & assembly material Installation & assembly material
Power supply Power supply Work tools Work tools Automation24 promo shop Automation24 promo shop SALE SALE
0 Shopping basket
0,00
Items in shopping basket 0

Your shopping basket is currently empty

Filter
 Results
  • 16 A Ex maintenance socket
  • 3-pin
  • Supply voltage: 200-250 V AC
  • Clamping range: 7-17 mm
  • Ambient temperature: -50-65 °C
  • Connection: screw terminals
  • Protection rating: IP64/IP66
  • ATEX/IECEx approval
  • Ex zones: 1/2/21/22

Ex maintenance socket R. STAHL 8570/51-306-S-01-0-XX-XXX - 278833

Item number: 108948
EAN: 4250738139114
Corresponding accessories
Technical details

3

6

16 A

200-250 V AC

1.5 mm²

6 mm²

Screw terminals

-50 °C

65 °C

IP66
IP64

CE
ATEX
IECEx

yes

2
22
1
21

2 D

2 G

II 2 D Ex tb IIIC T73 °C Db

II 2 G Ex db eb IIC T6...T5 Gb

Product description
Ex maintenance socket R. STAHL 8570/51-306-S-01-0-XX-XXX - 278833
The 8570/51-306-S-01-0-XX-XXX - 278833 Ex maintenance socket from R. STAHL is used in zones 1, 2, 21, and 22 for maintenance work with non-Ex devices (IEC/EN 60309) and has an AC-3 motor switching capacity (IEC/EN 60947-3) of up to 16 A. In the zero position, the switching handle can be locked to protect against unauthorised use. The light indicator displays the operating state to ensure safe use. The supply voltage of the 8570/51-306-S-01-0-XX-XXX - 278833 Ex maintenance socket ranges from 200 to 250 V AC and the clamping range from 7 to 17 mm. Connects via a screw terminal.

  • Includes "Do not switch on if there is a risk of explosion" warning sign

Customer reviews
Reviews 0
Reviews 0
Reviews 0
Reviews 0
Reviews 0