Close menu
Sensor systems Sensor systems Process instrumentation Process instrumentation
Process instrumentation (2119 results) Show all
Pressure measurement Pressure measurement Flow measurement Flow measurement Level measurement Level measurement Temperature and humidity measurement Temperature and humidity measurement Process analytics Process analytics Process control and monitoring Process control and monitoring System components System components
System components (33 results) Show all
HART communication HART communication Modbus communication Modbus communication I/O modules I/O modules
Control systems Control systems
Control systems (427 results) Show all
LOGO! Mini controllers LOGO! Mini controllers SIMATIC S7-1200 SIMATIC S7-1200 SIMATIC ET 200SP SIMATIC ET 200SP HMI panels HMI panels ctrlX ctrlX Modicon controllers IO-Link modules IO-Link modules IoT components IoT components
IoT components (24 results) Show all
IoT Gateways IoT Gateways
Additional control components Additional control components
Additional control components (28 results) Show all
Industrial USB memory sticks Industrial USB memory sticks Programming software Programming software
Safety technology Safety technology
Safety technology (808 results) Show all
Safety sensors Safety sensors Safety relay modules Safety relay modules Safety controllers Safety controllers Guard locks Guard locks Safety control devices Safety control devices Safety drive technology Safety drive technology
Industrial communication technology Industrial communication technology Measuring & regulation technology Measuring & regulation technology Control & signalling devices Control & signalling devices Industrial controls Industrial controls Industrial valves Industrial valves Protection equipment Protection equipment Drive technology Drive technology Industrial enclosures Industrial enclosures Industrial luminaires Industrial luminaires Connection technology Connection technology
Connection technology (1772 results) Show all
Sensor / actuator wiring Sensor / actuator wiring Industrial connectors Industrial connectors Cables / Wires Cables / Wires Terminal blocks / Connecting terminals Terminal blocks / Connecting terminals Installation & assembly material Installation & assembly material
Power supply Power supply Work tools Work tools Automation24 promo shop Automation24 promo shop SALE SALE
0 Shopping basket
0,00 €
Items in shopping basket 0

Your shopping basket is currently empty

Filter
 Results
  • 16 A Ex-CEE connector
  • 3-pin
  • Supply voltage: 200-250 V AC
  • Cable diameter: 8-18 mm
  • Connection cross-section: 1.5-4 mm²
  • Ambient temperature: -50-65 °C
  • Connection: screw terminals
  • Protection rating: IP64/IP66
  • ATEX/IECEx approval
  • Ex zones: 1/2/21/22

Ex-CEE connector R. STAHL 8570/12-306-S-XX-X-XX-XXX - 272898

Item number: 108943
EAN: 4046827170157
Technical details

CEE connector

3

6

16 A

200-250 V AC

1.5 mm²

4 mm²

12

16

13-25 mm

Screw terminals

PA

-50 °C

65 °C

IP66
IP64

CE
ATEX
IECEx
DNV

yes

2
22
1
21

2 D

2 G

II 2 D Ex tb IIIC T75 °C Db

II 2 G Ex eb IIC T6...T5 Gb

Product description
Ex-CEE connector R. STAHL 8570/12-306-S-XX-X-XX-XXX - 272898
The 8570/12-306-S-XX-X-XX-XXX - 272898 3-pin 16 A Ex-CEE connector from R. STAHL enables simple removal and plugging in, thanks to the floating pins. Installation is also facilitated by the fold-out strain relief. The 8570/12-306-S-XX-X-XX-XXX - 272898 Ex CEE connector has a supply voltage ranging from 200 to 250 V AC, a connection cross-section from 1.5 mm² to 4 mm², and a cable diameter from 8 to 18 mm. Connects via a screw terminal.
Customer reviews
Reviews 0
Reviews 0
Reviews 0
Reviews 0
Reviews 0