Close menu
Sensor systems Sensor systems Process instrumentation Process instrumentation
Process instrumentation (2119 results) Show all
Pressure measurement Pressure measurement Flow measurement Flow measurement Level measurement Level measurement Temperature and humidity measurement Temperature and humidity measurement Process analytics Process analytics Process control and monitoring Process control and monitoring System components System components
System components (33 results) Show all
HART communication HART communication Modbus communication Modbus communication I/O modules I/O modules
Control systems Control systems
Control systems (427 results) Show all
LOGO! Mini controllers LOGO! Mini controllers SIMATIC S7-1200 SIMATIC S7-1200 SIMATIC ET 200SP SIMATIC ET 200SP HMI panels HMI panels ctrlX ctrlX Modicon controllers IO-Link modules IO-Link modules IoT components IoT components
IoT components (24 results) Show all
IoT Gateways IoT Gateways
Additional control components Additional control components
Additional control components (28 results) Show all
Industrial USB memory sticks Industrial USB memory sticks Programming software Programming software
Safety technology Safety technology
Safety technology (808 results) Show all
Safety sensors Safety sensors Safety relay modules Safety relay modules Safety controllers Safety controllers Guard locks Guard locks Safety control devices Safety control devices Safety drive technology Safety drive technology
Industrial communication technology Industrial communication technology Measuring & regulation technology Measuring & regulation technology Control & signalling devices Control & signalling devices Industrial controls Industrial controls Industrial valves Industrial valves Protection equipment Protection equipment Drive technology Drive technology Industrial enclosures Industrial enclosures Industrial luminaires Industrial luminaires Connection technology Connection technology
Connection technology (1772 results) Show all
Sensor / actuator wiring Sensor / actuator wiring Industrial connectors Industrial connectors Cables / Wires Cables / Wires Terminal blocks / Connecting terminals Terminal blocks / Connecting terminals Installation & assembly material Installation & assembly material
Power supply Power supply Work tools Work tools Automation24 promo shop Automation24 promo shop SALE SALE
0 Shopping basket
0,00 €
Items in shopping basket 0

Your shopping basket is currently empty

Filter
 Results
  • Contact sensor with contact-­plate
  • Operating voltage: 10-35 V DC
  • Contact: NO PNP: Pulse stretching: 0.5-80 ms
  • Sensitivity steel ball Ø: 3 mm from 20 mm height
  • Switching frequency: 100 Hz
  • Protection rating: IP67
  • M8 connector

Contact sensor with contact-plate Eickmann Elektronik PSP-50-PSK-ST3

Item number: 103701
EAN: 4250738111752
Corresponding accessories
Technical details

Contact sensor with baffle plate Kontaktsensor mit Prallplatte

Steel ball Ø 3 mm from 20 mm height

0.5-80 ms

yes

10 V

35 V

DC

PNP

1 x NO

200 mA

< 100 Hz

55 x 50 x 10 mm

Connector M8

Aluminium

Steel

-25 °C

70 °C

IP67

Product description
Contact sensor with contact-plate Eickmann Elektronik PSP-50-PSK-ST3
The contact sensor PSP-50-PSK-ST3 from Eickmann Elektronik detects up to 100 metallic and non-metallic parts per second by direct contact with a sensitivity of a steel ball with Ø 3 mm from 20 mm height. It works at an operating voltage of 10-35 V DC and has a NO PNP switch. The pulse stretching from 0.5-80 ms of the contact sensor PSP-50-PSK-ST3 is individually adjustable, so that the contact sensor can be used in many applications, such as in parts counting at the machine ejection of e.g. screws or as reliable hail detection on hall roofs and solar systems.
Customer reviews
Reviews 0
Reviews 0
Reviews 0
Reviews 0
Reviews 0