Trustpilot Human score    Trustpilot Stars    Trustpilot Logo
Pflitsch GmbH
  • Cable gland metric
  • Polyamide
  • Thread: M50 x 1.5
  • Color: Black
  • Sealing range: 31-41 mm
  • Temperature range: -20 to 100 °C
  • Protection: IP68 and NEMA 4X
  • CONTA-CLIP P/N 96576.1
Log in and write a review

Cable gland PFLITSCH blueglobe M50x1.5 - bg 250PAn

No Minimum Order Quantity2 year warranty Money back guaranty Free Shipping over $50
Item number: 102457
UPC / EAN: 4050366168315
-24 % MSRP: $23.03
$17.45
plus sales tax plus shipping
Shipping today
Corresponding accessories
Blind plug PFLITSCH M50x1.5 - 514GFK/250/OR
Blind plug with O-ring seal, Polyamide-GFK, Color: Gray, Thread: M50 x 1.5, -20-100 °C, CONTA-CLIP P/N 25556.9
Item number: 102529
-16 % MSRP: $2.01
$1.68
plus sales tax plus shipping
in stock
Shipping today
Lock nut PFLITSCH M50x1.5 - 1420/250n
Lock nut metric, Polyamide, Thread: M50 x 1.5, Color: Black, Temperature range: -20 to 100 °C, CONTA-CLIP P/N 25726.9
Item number: 102473
-24 % MSRP: $3.19
$2.42
plus sales tax plus shipping
in stock
Shipping today

Technical details
General data

Blue
Cable gland
Black
No

Mechanical data

50
M50 x 1.5
15 mm
TPE
Polyamide PA66-6
31 mm
41 mm
57

Ambient conditions

-20-100 °C
-40-130 °C
IP68; NEMA 4X

Further information

CE, VDE, cRUus, GL
VDE approval only with O-Ring sold separately

Product description
Cable gland PFLITSCH blueglobe M50x1.5 - bg 250PAn
Cable gland PFLITSCH blueglobe M50x1.5 - bg 250PAn - 96576.1
Customer reviews
0 Reviews
0 Reviews
0 Reviews
0 Reviews
0 Reviews