Trustpilot Human score    Trustpilot Stars    Trustpilot Logo
Pflitsch GmbH

Lock nut PFLITSCH M50x1.5 - 1420/250n

No Minimum Order Quantity2 year warranty Money back guaranty Free Shipping over $50
Item number: 102473
UPC / EAN: 4050366201265
  • Lock nut metric
  • Polyamide
  • Thread: M50 x 1.5
  • Color: Black
  • Temperature range: -20 to 100 °C
  • CONTA-CLIP P/N 25726.9
Log in and write a review
-24 % MSRP: $3.19
$2.42
plus sales tax plus shipping
Shipping today

Technical details
General data

Locknut
Black
No

Mechanical data

M50 x 1.5
Polyamide PA66-6
60

Ambient conditions

-20-100 °C

Further information

CE, VDE, cRUus, GL

Product description
Lock nut PFLITSCH M50x1.5 - 1420/250n
Lock nut PFLITSCH M50x1.5 - 1420/250n - 25726.9
Customer reviews
0 Reviews
0 Reviews
0 Reviews
0 Reviews
0 Reviews