Close menu
Sensor systems Sensor systems Process instrumentation Process instrumentation
Process instrumentation (2119 results) Show all
Pressure measurement Pressure measurement Flow measurement Flow measurement Level measurement Level measurement Temperature and humidity measurement Temperature and humidity measurement Process analytics Process analytics Process control and monitoring Process control and monitoring System components System components
System components (33 results) Show all
HART communication HART communication Modbus communication Modbus communication I/O modules I/O modules
Control systems Control systems
Control systems (427 results) Show all
LOGO! Mini controllers LOGO! Mini controllers SIMATIC S7-1200 SIMATIC S7-1200 SIMATIC ET 200SP SIMATIC ET 200SP HMI panels HMI panels ctrlX ctrlX Modicon controllers IO-Link modules IO-Link modules IoT components IoT components
IoT components (24 results) Show all
IoT Gateways IoT Gateways
Additional control components Additional control components
Additional control components (28 results) Show all
Industrial USB memory sticks Industrial USB memory sticks Programming software Programming software
Safety technology Safety technology
Safety technology (808 results) Show all
Safety sensors Safety sensors Safety relay modules Safety relay modules Safety controllers Safety controllers Guard locks Guard locks Safety control devices Safety control devices Safety drive technology Safety drive technology
Industrial communication technology Industrial communication technology Measuring & regulation technology Measuring & regulation technology Control & signalling devices Control & signalling devices Industrial controls Industrial controls Industrial valves Industrial valves Protection equipment Protection equipment Drive technology Drive technology Industrial enclosures Industrial enclosures Industrial luminaires Industrial luminaires Connection technology Connection technology
Connection technology (1772 results) Show all
Sensor / actuator wiring Sensor / actuator wiring Industrial connectors Industrial connectors Cables / Wires Cables / Wires Terminal blocks / Connecting terminals Terminal blocks / Connecting terminals Installation & assembly material Installation & assembly material
Power supply Power supply Work tools Work tools Automation24 promo shop Automation24 promo shop SALE SALE
0 Shopping basket
0,00 €
Items in shopping basket 0

Your shopping basket is currently empty

Filter
 Results
  • LR5 base unit
  • Diameter: 50 mm
  • Operating voltage: 24 V DC
  • Mounting: direct mounting
  • Protection class: IP65
  • Colour: white
  • Height: 99 mm
  • Ambient temperature: -20-50°C
  • Connection: spring-loaded terminals

Base module PATLITE LR5-02KTNW

Item number: 109049
EAN: 4938766024045
Corresponding accessories
Corresponding accessories
Technical details

Base unit

LR5

24 V DC

Cream white

50 mm

99 mm

Direct mount

Cage clamp

PC

-20 °C

50 °C

IP65

CE
UL
CSA
EMC
FCC
UKCA

Product description
Base module PATLITE LR5-02KTNW
The white Base Unit LR5-02KTNW from PATLITE, with a diameter of 50 mm and a height of 99 mm, connects to your system by means of direct mounting. It can be combined with LED or acoustic modules from the LR5 series and is operated with a 24 V DC supply voltage. With its IP65 protection rating and suitability for use at ambient temperatures between -20 and 50°C, the Base Unit LR5-02KTNW is ideal for signal transmission in interior spaces. The connection is established via spring-loaded terminals.
Customer reviews
Reviews 0
Reviews 0
Reviews 0
Reviews 0
Reviews 0