Close menu
Sensor systems Sensor systems Process instrumentation Process instrumentation
Process instrumentation (2119 results) Show all
Pressure measurement Pressure measurement Flow measurement Flow measurement Level measurement Level measurement Temperature and humidity measurement Temperature and humidity measurement Process analytics Process analytics Process control and monitoring Process control and monitoring System components System components
System components (33 results) Show all
HART communication HART communication Modbus communication Modbus communication I/O modules I/O modules
Control systems Control systems
Control systems (427 results) Show all
LOGO! Mini controllers LOGO! Mini controllers SIMATIC S7-1200 SIMATIC S7-1200 SIMATIC ET 200SP SIMATIC ET 200SP HMI panels HMI panels ctrlX ctrlX Modicon controllers IO-Link modules IO-Link modules IoT components IoT components
IoT components (24 results) Show all
IoT Gateways IoT Gateways
Additional control components Additional control components
Additional control components (28 results) Show all
Industrial USB memory sticks Industrial USB memory sticks Programming software Programming software
Safety technology Safety technology
Safety technology (808 results) Show all
Safety sensors Safety sensors Safety relay modules Safety relay modules Safety controllers Safety controllers Guard locks Guard locks Safety control devices Safety control devices Safety drive technology Safety drive technology
Industrial communication technology Industrial communication technology Measuring & regulation technology Measuring & regulation technology Control & signalling devices Control & signalling devices Industrial controls Industrial controls Industrial valves Industrial valves Protection equipment Protection equipment Drive technology Drive technology Industrial enclosures Industrial enclosures Industrial luminaires Industrial luminaires Connection technology Connection technology
Connection technology (1772 results) Show all
Sensor / actuator wiring Sensor / actuator wiring Industrial connectors Industrial connectors Cables / Wires Cables / Wires Terminal blocks / Connecting terminals Terminal blocks / Connecting terminals Installation & assembly material Installation & assembly material
Power supply Power supply Work tools Work tools Automation24 promo shop Automation24 promo shop SALE SALE
0 Shopping basket
0,00 €
Items in shopping basket 0

Your shopping basket is currently empty

Filter
 Results
  • LR5 acoustic module
  • Function: Summer
  • Diameter: 50 mm
  • Height: 53.5 mm
  • Operating voltage: 24 V DC
  • MProtection class: IP65
  • Colour: white
  • Ambient temperature: -20-50°C
  • Mounting: snap-lock

Acoustic module PATLITE LR5-BW

Item number: 109061
EAN: 4938766016217
Corresponding accessories
Technical details

Acoustic module

Buzzer

LR5

LED

24 V DC

Cream white

50 mm

50 mm

PC

-20 °C

50 °C

IP65

CE
UL
CSA
EMC

Product description
Acoustic module PATLITE LR5-BW
The white Acoustic Module LR5-BW from PATLITE with Summer function and a diameter of 50 mm can be combined with LED modules and base units from the LR5 series. The operating voltage is 24 V DC. With its IP65 protection rating and suitability for use at ambient temperatures between -20 and 50°C, the Acoustic Module LR5-BW is ideal for signal transmission in interior spaces.
Customer reviews
Reviews 0
Reviews 0
Reviews 0
Reviews 0
Reviews 0